Item Comparison: PRHC0NDUIT2, PM200C0N

Item

PRHC0NDUIT2 - 2" Plastibond Conduit - Plastibond

PRHC0NDUIT2
2" Plastibond Conduit

$25.3438 Foot

$15,459.72 (610 Feet)

QTY:
Feet
Add
PM200C0N - 2" Perma Cote Conduit - SPC

PM200C0N
2" Perma Cote Conduit

$27.4557 Foot

$16,747.98 (610 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 11,340 0
Vendor Plastibond SPC
Catalog Number PRHC0NDUIT2 PM200C0N
Manufacturer Number PRHCONDUIT-2 N/A
Category Heavy Wall Conduit - Galvanized Heavy Wall Conduit Unassigned
Classification All Plastibond Fittings N/A
UNSPSC 39131706 - Electrical conduit -
UPC/EAN/GTIN 00784011200061 736953000063
Weight per package 3.58 (lbs/each) 3.58 (lbs/each)
Description PRHC0NDUIT2 2" Plastibond Conduit
2 Conduit
PM200C0N 2" Perma Cote Conduit
Minimum Order QTY 10 Units 10 Units
Unit/Foot $25.34 (Foot) $27.46 (Foot)
Carton/Reel $253.44 (10 Feet) $274.56 (10 Feet)
Standard Packaging/Reel $15,459.72 (610 Feet) $16,747.98 (610 Feet)
Material Steel -
Finish 2 Mil Red Urethane Coated (Interior)/40 Mil Gray PVC Coated (Exterior) -
Inner Diameter 2.083 INCH -
Length 10 Foot -
Outer Diameter 2.455 INCH -
Additional Information Thread Protector Cap Color Blue -
Commodity Description Galvanized Rigid Steel Conduit -
Description 2" PLASTIBOND CONDUIT 2" PERMA COTE CONDUIT
extra long description GALVANIZED STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 10 FOOT; 2.083 INCH INNER DIAMETER; 2.455 INCH OUTER DIAMETER; UL (CANADA AND US), UL 6, CSA C22.2, ETL APPROVAL; ANSI C80.1, ISO 9001 APPLICABLE STANDARD; 358 POUND WEIGHT; 610 FOOT PER PACK STANDARD PACKAGE; 2 INCH TRADE SIZE; 0.146 INCH WALL THICKNESS; THREADED END STYLE; THREAD PROTECTOR COLOR BLUE; TRAVERSE AREA 3.408 SQUARE INCH; INCLUDES COUPLING -
Long Description 2 CONDUIT -
Product Type Galvanized Steel Rigid Conduit -
Applicable Standard ISO 9001 -
End Style Threaded -
Wall Thickness 0.146 INCH -
Brand PLASTIBOND -
Manufacturers Part Number PRHCONDUIT-2 -
Category Description ALL PLASTIBOND FITTINGS Fuses & Fuse Accessories
Trade Size 2 INCH -
Manufacturer Status Non-Stock -
minimum qty 10 10
Standard Package 610 Foot -
Weight 358 Pound per 100 Foot -
Approval UL (Canada and US), UL 6, CSA C22.2, ETL -
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat