Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Plastibond |
Calbond |
Catalog Number |
PRHC0NDUIT2 |
PV2010CT00 |
Manufacturer Number |
PRHCONDUIT-2 |
PV2010CT00 |
Category |
Heavy Wall Conduit -
Galvanized Heavy Wall Conduit
|
Unassigned
|
Classification |
All Plastibond Fittings
|
PVC Schedule 40 Conduit
|
UNSPSC |
39131706 - Electrical conduit
|
39131706 - Electrical conduit
|
UPC/EAN/GTIN |
00784011200061 |
00847656076375 |
Weight per package |
3.58 (lbs/each) |
0 |
Description |
PRHC0NDUIT2 2" Plastibond Conduit
2 Conduit
|
PV2010CT00 2IN PVC Coated Rigid
2 X 10FT PVC Coated
|
|
Minimum Order QTY |
10 Units |
1 Unit |
Unit/Foot |
$25.34 (Foot) |
$0.00 (Each) |
Carton/Reel |
$253.44 (10 Feet) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$15,459.72 (610 Feet) |
$0.00 (1 Each) |
|
|
Finish |
2 Mil Red Urethane Coated (Interior)/40 Mil Gray PVC Coated (Exterior) |
Hot Dip Galvanized, 0.002 Inch Urethane Coated Interior, 0.04 Inch PVC Coated Exterior |
|
Inner Diameter |
2.083 INCH |
2.083 INCH |
Length |
10 Foot |
10 Foot |
Outer Diameter |
2.455 INCH |
2.455 INCH |
|
Additional Information |
Thread Protector Cap Color Blue |
Constructional Feature Corrosion Resistant; Includes Coupling; Application Petrochemical, Water and Wastewater Treatment Facility, Transportation and Infrastructure, Food, Dairy and Beverage, Mining, Marine and Coastal Facility, Chemical Plants, Steel Mil |
Commodity Description |
Galvanized Rigid Steel Conduit |
Pvc Schedule 40 Conduit |
Description |
2" PLASTIBOND CONDUIT |
2IN PVC COATED RIGID |
extra long description |
GALVANIZED STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 10 FOOT; 2.083 INCH INNER DIAMETER; 2.455 INCH OUTER DIAMETER; UL (CANADA AND US), UL 6, CSA C22.2, ETL APPROVAL; ANSI C80.1, ISO 9001 APPLICABLE STANDARD; 358 POUND WEIGHT; 610 FOOT PER PACK STANDARD PACKAGE; 2 INCH TRADE SIZE; 0.146 INCH WALL THICKNESS; THREADED END STYLE; THREAD PROTECTOR COLOR BLUE; TRAVERSE AREA 3.408 SQUARE INCH; INCLUDES COUPLING |
STEEL MATERIAL; HOT DIP GALVANIZED, 0.002 INCH URETHANE COATED INTERIOR, 0.04 INCH PVC COATED EXTERIOR FINISH; 2.083 INCH INNER DIAMETER; 2.455 INCH OUTER DIAMETER; UL 6, CUL APPROVAL; ANSI C80.1, NEMA RN-1 APPLICABLE STANDARD; 376 POUND PER 100 FOOT WEIGHT; 300 FOOT PER BUNDLE STANDARD PACKAGE; 2 INCH TRADE SIZE; 0.146 INCH WALL THICKNESS; THREADED END STYLE; CONSTRUCTIONAL FEATURE CORROSION RESISTANT; INCLUDES COUPLING; PV MODEL |
Long Description |
2 CONDUIT |
2 X 10FT PVC COATED |
Product Type |
Galvanized Steel Rigid Conduit |
Rigid Conduit |
|
Applicable Standard |
ISO 9001 |
ANSI C80.1, NEMA RN-1 |
End Style |
Threaded |
Threaded |
Wall Thickness |
0.146 INCH |
0.146 INCH |
|
Brand |
PLASTIBOND |
CALPIPE INDUSTRIES, INC. |
Manufacturers Part Number |
PRHCONDUIT-2 |
PV2010CT00 |
Model |
- |
PV |
|
Category Description |
ALL PLASTIBOND FITTINGS |
- |
|
|
Manufacturer Status |
Non-Stock |
- |
minimum qty |
10 |
- |
|
Standard Package |
610 Foot |
300 Foot per Bundle |
Weight |
358 Pound per 100 Foot |
376 Pound per 100 Foot |
|
Approval |
UL (Canada and US), UL 6, CSA C22.2, ETL |
UL 6, CUL |