Item Comparison: PRHC0NDUIT34, PM075C0N

Item

PRHC0NDUIT34 - 3/4" Plasti-Bond Conduit - Plastibond

PRHC0NDUIT34
3/4" Plasti-Bond Conduit

$9.3203 Foot

$20,225.05 (2170 Feet)

QTY:
Feet
Add
PM075C0N - 3/4" Perma Cote Conduit - SPC

PM075C0N
3/4" Perma Cote Conduit

$10.5627 Foot

$22,921.06 (2170 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 45,110 1,030
Vendor Plastibond SPC
Catalog Number PRHC0NDUIT34 PM075C0N
Manufacturer Number PRHCONDUIT-3/4 N/A
Category Heavy Wall Conduit - Galvanized Heavy Wall Conduit Unassigned
Classification All Plastibond Fittings N/A
UNSPSC 39131706 - Electrical conduit -
UPC/EAN/GTIN 00784011200023 736953000025
Weight per package 1.12 (lbs/each) 1.12 (lbs/each)
Description PRHC0NDUIT34 3/4" Plasti-Bond Conduit
Galvanized Steel Rigid Conduit, Steel Material; 2 Mil Red Urethane Coated (Interior)/40 Mil Gray PVC Coated (Exterior) Finish; 10 Foot; 0.836 Inch Inner Diameter; 1.13 Inch Outer Diameter; Ul (Canada and Us), Ul 6, Csa C22.2, Etl Approval
PM075C0N 3/4" Perma Cote Conduit
Minimum Order QTY 10 Units 10 Units
Unit/Foot $9.32 (Foot) $10.56 (Foot)
Carton/Reel $93.20 (10 Feet) $105.63 (10 Feet)
Standard Packaging/Reel $20,225.05 (2170 Feet) $22,921.06 (2170 Feet)
Material Steel -
Finish 2 Mil Red Urethane Coated (Interior)/40 Mil Gray PVC Coated (Exterior) -
Inner Diameter 0.836 INCH -
Length 10 Foot -
Outer Diameter 1.13 INCH -
Additional Information Thread Protector Cap Color Red -
Commodity Description Galvanized Rigid Steel Conduit -
Description 3/4" PLASTI-BOND CONDUIT 3/4" PERMA COTE CONDUIT
extra long description GALVANIZED STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 10 FOOT; 0.836 INCH INNER DIAMETER; 1.13 INCH OUTER DIAMETER; UL (CANADA AND US), UL 6, CSA C22.2, ETL APPROVAL; ANSI C80.1, ISO 9001 APPLICABLE STANDARD; 112 POUND WEIGHT; 2170 FOOT PER PACK STANDARD PACKAGE; 3/4 INCH TRADE SIZE; 0.107 INCH WALL THICKNESS; THREADED END STYLE; THREAD PROTECTOR COLOR RED; TRAVERSE AREA 0.549 SQUARE INCH; INCLUDES COUPLING -
Long Description GALVANIZED STEEL RIGID CONDUIT, STEEL MATERIAL; 2 MIL RED URETHANE COATED (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FINISH; 10 FOOT; 0.836 INCH INNER DIAMETER; 1.13 INCH OUTER DIAMETER; UL (CANADA AND US), UL 6, CSA C22.2, ETL APPROVAL -
Product Type Galvanized Steel Rigid Conduit -
Applicable Standard ISO 9001 -
End Style Threaded -
Wall Thickness 0.107 INCH -
Brand PLASTIBOND -
Manufacturers Part Number PRHCONDUIT-3/4 -
Category Description ALL PLASTIBOND FITTINGS Fuses & Fuse Accessories
Trade Size 3/4 INCH -
Manufacturer Status Non-Stock -
minimum qty 10 10
Standard Package 2170 Foot -
Weight 112 Pound per 100 Foot -
Approval UL (Canada and US), UL 6, CSA C22.2, ETL -
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat