Item Comparison: PRHELB2X90, ELL2G

Item

PRHELB2X90 - 2" 90D Standard Elbow - Plastibond

PRHELB2X90
2" 90D Standard Elbow

$99.5411 Each

$995.41 (10 Each)

QTY:
Each
Add
ELL2G - Ocal 2"X90 Gray PVC CTD Elbow STL - Ocal

ELL2G
Ocal 2"X90 Gray PVC CTD Elbow STL

$96.26 Each

$577.56 (6 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 463 18
Vendor Plastibond Ocal
Catalog Number PRHELB2X90 ELL2G
Manufacturer Number PRHELB-2X90 ELL2-G
Category Elbows, CPLG, Nipples, Running - Steel Elbows, CPLG, Nipples, Running - Steel
Classification All Plastibond Fittings All Plastibond Fittings
UNSPSC N/A N/A
UPC/EAN/GTIN 00784011200368 00704508370190
Weight per package 6.9 (lbs/each) 6.9 (lbs/each)
Description PRHELB2X90 2" 90D Standard Elbow
2X90 Standard Elbow
ELL2G Ocal 2"X90 Gray PVC CTD Elbow STL
Standard Radius Elbow, 40 Mil PVC Coated, Pipe Size 2 Inch/53 Metric, Angle 90 Degrees, Radius 9-1/2 Inch/241.30 Millimeters, Offset 13 Inch/330.20 Millimeters, Straight End 3-1/2 Inch/88.90 Millimeters, Unbent Length 21.92 Inch/556.83 Millimeters, Hot-Dip Galvanized Rigid Steel, Gray
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $99.54 (Each) $96.26 (Each)
Carton/Reel $99.54 (1 Each) $577.56 (6 Each)
Standard Packaging/Reel $995.41 (10 Each) $577.56 (6 Each)
Material Steel Steel
Color - Gray
Finish 2 Mil Red Urethane Coated Interior, 40 Mil Gray PVC Coated Exterior Hot-Dipped Galvanized
Depth - 21.920000000000000
Length - 21.92 in , 556.83 mm
Additional Information Diameter 2.083 Inch (Internal) x 2.455 Inch (External); Threaded Protector Cap Color Blue -
Commodity Description ELBOWS-COUPLINGS-NIPPLES - STEEL -
Description 2" 90D STANDARD ELBOW OCAL 2"X90 GRAY PVC CTD ELBOW STL
extra long description STANDARD RADIUS TYPE; STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR AND THREAD)/40 MIL GRAY PVC (EXTERIOR) FINISH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 10 PER PACK STANDARD PACKAGE; 2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 9.5 INCH BEND RADIUS; NIPPLE LENGTH 22-1/2 INCH; THREAD PROTECTOR COLOR BLUE; PRHELB MODEL ABB ELL2-G PVC CTD ELBOW 90D 2IN ST
Long Description 2X90 STANDARD ELBOW Standard Radius Elbow, 40 Mil PVC Coated, Pipe Size 2 Inch/53 Metric, Angle 90 Degrees, Radius 9-1/2 Inch/241.30 Millimeters, Offset 13 Inch/330.20 Millimeters, Straight End 3-1/2 Inch/88.90 Millimeters, Unbent Length 21.92 Inch/556.83 Millimeters, Hot-Dip Galvanized Rigid Steel, Gray
Product Type Elbow PVC CTD Elbow 90D 2IN Steel Gray
Special Features - Color-Coded Thread Protectors for Easy Identification of Conduit Size
Bend Angle 90 Degree -
Bend Radius 9.5 INCH -
End Type EXTERNAL THREADED -
Brand PLASTIBOND OCAL
Manufacturers Part Number PRHELB-2X90 ELL2-G
Model Series PRHELB -
Category Description ALL PLASTIBOND FITTINGS ALL PLASTIBOND FITTINGS
Type STANDARD RADIUS Conduit Elbow - Standard Radius
Trade Size 2 INCH 2 in , 53 mm
Manufacturer Status Non-Stock -
Standard Package 10 -
Application - To Change Direction for Threaded, Rigid Conduit or When Terminating at a Box or Fitting
Approval UL 6, UL (Canada and US), CSA C22.2, ETL -
standard - cULus E46453, CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat