Item Comparison: PRHELB2X90, PV2090EL00

Item

PRHELB2X90 - 2" 90D Standard Elbow - Plastibond

PRHELB2X90
2" 90D Standard Elbow

$99.5411 Each

$995.41 (10 Each)

QTY:
Each
Add
PV2090EL00 - 2IN PVC Coated Rigid 90 - Calbond

PV2090EL00
2IN PVC Coated Rigid 90

$49.6337 Each

$49.63 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 427 0
Vendor Plastibond Calbond
Catalog Number PRHELB2X90 PV2090EL00
Manufacturer Number PRHELB-2X90 PV2090EL00
Category Elbows, CPLG, Nipples, Running - Steel Elbows, CPLG, Nipples, Running - Steel
Classification All Plastibond Fittings Diecast Emt Fittings
UNSPSC N/A N/A
UPC/EAN/GTIN 00784011200368 00847656053925
Weight per package 6.9 (lbs/each) 7.29 (lbs/each)
Description PRHELB2X90 2" 90D Standard Elbow
2X90 Standard Elbow
PV2090EL00 2IN PVC Coated Rigid 90
2IN X 90 PVC Coated Elbow
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $99.54 (Each) $49.63 (Each)
Carton/Reel $99.54 (1 Each) $49.63 (1 Each)
Standard Packaging/Reel $995.41 (10 Each) $49.63 (1 Each)
Material Steel Steel
Finish 2 Mil Red Urethane Coated Interior, 40 Mil Gray PVC Coated Exterior 0.002 Inch Urethane Coated Interior, 0.04 Inch PVC Coated Exterior
Additional Information Diameter 2.083 Inch (Internal) x 2.455 Inch (External); Threaded Protector Cap Color Blue Length 12 Inch; Constructional Feature Corrosion Resistant; Application Petrochemical, Water and Wastewater Treatment Facility, Transportation and Infrastructure, Food, Dairy and Beverage, Mining, Marine and Coastal Facility, Chemical Plants, Steel Mills,
Commodity Description ELBOWS-COUPLINGS-NIPPLES - STEEL ELBOWS-COUPLINGS-NIPPLES - STEEL
Description 2" 90D STANDARD ELBOW 2IN PVC COATED RIGID 90
extra long description STANDARD RADIUS TYPE; STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR AND THREAD)/40 MIL GRAY PVC (EXTERIOR) FINISH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 10 PER PACK STANDARD PACKAGE; 2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 9.5 INCH BEND RADIUS; NIPPLE LENGTH 22-1/2 INCH; THREAD PROTECTOR COLOR BLUE; PRHELB MODEL STANDARD RADIUS TYPE; STEEL MATERIAL; 0.002 INCH URETHANE COATED INTERIOR, 0.04 INCH PVC COATED EXTERIOR FINISH; UL 6, CUL APPROVAL; ANSI C80.1, NEMA RN-1 APPLICABLE STANDARD; 6 STANDARD PACKAGE; 2 INCH TRADE SIZE; THREADED END TYPE; 90 DEGREE BEND ANGLE; 9.5 INCH BEND RADIUS; LENGTH 12 INCH; CONSTRUCTIONAL FEATURE CORROSION RESISTANT; APPLICATION PETROCHEMICAL, WATER AND WASTEWATER TREATMENT FACILITY, TRANSPORTATION AND INFRASTRUCTURE, FOOD, DAIRY AND BEVERAGE, MINING, MARINE AND COASTAL FACILITY, CHEMICA
Long Description 2X90 STANDARD ELBOW 2IN X 90 PVC COATED ELBOW
Product Type Elbow PVC Coated Steel Rigid Conduit Standard Radius Elbow
Applicable Standard - ANSI C80.1, NEMA RN-1
Bend Angle 90 Degree 90 Degree
Bend Radius 9.5 INCH 9.5 INCH
End Type EXTERNAL THREADED THREADED
Brand PLASTIBOND CALPIPE INDUSTRIES, INC.
Manufacturers Part Number PRHELB-2X90 PV2090EL00
Model Series PRHELB PV
Category Description ALL PLASTIBOND FITTINGS DIECAST EMT FITTINGS
Type STANDARD RADIUS STANDARD RADIUS
Trade Size 2 INCH 2 INCH
Manufacturer Status Non-Stock -
Standard Package 10 6
Approval UL 6, UL (Canada and US), CSA C22.2, ETL UL 6, CUL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat