Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Plastibond |
Plastibond |
Catalog Number |
PRNIPAL114X312 |
PB114X312AL |
Manufacturer Number |
PRNIP-AL-1-1/4X3-1/2 |
PRNIP-AL-1-1/4X3-1/2 |
Category |
Elbows, CPLG, Nipples, Running -
Aluminum
|
Elbows, CPLG, Nipples, Running -
Aluminum
|
Classification |
All Plastibond Fittings
|
All Plastibond Fittings
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00784011220977 |
00784011220977 |
Weight per package |
0.2 (lbs/each) |
0.2 (lbs/each) |
Description |
PRNIPAL114X312 1-1/4X3-1/2 Redhot Alu Nipple
Nipple, 40 Mil Gray PVC Coated (Outside), 2 Mil Red Urethane Coated (Inside, Thread) Aluminum Material; 3-1/2 Inch; Rigid Conduit Used On; Ul Approval; 1.74 Inch Diameter; 1-1/4 Inch Trade Size; REDH2OT. Brand; Installation Threaded Male; Prnip Model
|
PB114X312AL 1-1/4X3-1/2 Redhot Alu Nipple
1-1/4X3-1/2 Al Nipple
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$52.38 (Each) |
$52.38 (Each) |
Carton/Reel |
$52.38 (1 Each) |
$52.38 (1 Each) |
Standard Packaging/Reel |
$1,309.41 (25 Each) |
$1,309.41 (25 Each) |
|
Material |
40 MIL GRAY PVC COATED (OUTSIDE), 2 MIL RED URETHANE COATED (INSIDE, THREAD) ALUMINUM |
40 MIL GRAY PVC COATED (OUTSIDE), 2 MIL RED URETHANE COATED (INSIDE, THREAD) ALUMINUM |
|
Diameter |
1.74 INCH |
1.74 INCH |
Length |
3-1/2 INCH |
3-1/2 INCH |
|
Commodity Description |
ELBOWS-COUPLINGS-NIPPLES - ALUMINUM |
ELBOWS-COUPLINGS-NIPPLES - ALUMINUM |
Description |
1-1/4X3-1/2 REDHOT ALU NIPPLE |
1-1/4X3-1/2 REDHOT ALU NIPPLE |
extra long description |
ALUMINUM MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 3-1/2 INCH; UL (CANADA AND US), UL 6A, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 25 PER PACK STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; THREADED END TYPE; DIAMETER 1.74 INCH; THREAD PROTECTOR COLOR RED; PRNIP-AL MODEL |
ALUMINUM MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 3-1/2 INCH; UL (CANADA AND US), UL 6A, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 25 PER PACK STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; THREADED END TYPE; DIAMETER 1.74 INCH; THREAD PROTECTOR COLOR RED; PRNIP-AL MODEL |
Long Description |
NIPPLE, 40 MIL GRAY PVC COATED (OUTSIDE), 2 MIL RED URETHANE COATED (INSIDE, THREAD) ALUMINUM MATERIAL; 3-1/2 INCH; RIGID CONDUIT USED ON; UL APPROVAL; 1.74 INCH DIAMETER; 1-1/4 INCH TRADE SIZE; REDH2OT. BRAND; INSTALLATION THREADED MALE; PRNIP MODEL |
1-1/4X3-1/2 AL NIPPLE |
Product Type |
Nipple |
Nipple |
|
Brand |
PLASTIBOND |
PLASTIBOND |
Manufacturers Part Number |
PRNIP-AL-1-1/4X3-1/2 |
PRNIP-AL-1-1/4X3-1/2 |
Model |
PRNIP |
PRNIP |
|
Category Description |
ALL PLASTIBOND FITTINGS |
ALL PLASTIBOND FITTINGS |
|
Trade Size |
1-1/4 INCH |
1-1/4 INCH |
|
Manufacturer Status |
Non-Stock |
Non-Stock |
Status |
- |
Inactive |
|
Approval |
UL |
UL |
Installation |
THREADED MALE |
THREADED MALE |
Used On |
RIGID CONDUIT |
RIGID CONDUIT |