Item Comparison: PRNIPAL12X312, PB12X312AL

Item

PRNIPAL12X312 - 1/2X3-1/2 Redhot Alu Nipple - Plastibond

PRNIPAL12X312
1/2X3-1/2 Redhot Alu Nipple

$42.4009 Each

$1,060.02 (25 Each)

QTY:
Each
Add
PB12X312AL - 1/2X3-1/2 Redhot Alu Nipple - Plastibond

PB12X312AL
1/2X3-1/2 Redhot Alu Nipple

$42.4009 Each

$1,060.02 (25 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 35 35
Vendor Plastibond Plastibond
Catalog Number PRNIPAL12X312 PB12X312AL
Manufacturer Number PRNIP-AL-1/2X3-1/2 PRNIP-AL-1/2X3-1/2
Category Elbows, CPLG, Nipples, Running - Aluminum Elbows, CPLG, Nipples, Running - Aluminum
Classification All Plastibond Fittings All Plastibond Fittings
UNSPSC N/A N/A
UPC/EAN/GTIN 00784011220649 00784011220649
Weight per package 0.08 (lbs/each) 0.08 (lbs/each)
Description PRNIPAL12X312 1/2X3-1/2 Redhot Alu Nipple
1/2X3-1/2 Al Nipple
PB12X312AL 1/2X3-1/2 Redhot Alu Nipple
1/2X3-1/2 Al Nipple
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $42.40 (Each) $42.40 (Each)
Carton/Reel $42.40 (1 Each) $42.40 (1 Each)
Standard Packaging/Reel $1,060.02 (25 Each) $1,060.02 (25 Each)
Material 40 MIL GRAY PVC COATED (OUTSIDE), 2 MIL RED URETHANE COATED (INSIDE, THREAD) ALUMINUM 40 MIL GRAY PVC COATED (OUTSIDE), 2 MIL RED URETHANE COATED (INSIDE, THREAD) ALUMINUM
Diameter 0.92 INCH 0.92 INCH
Length 3-1/2 INCH 3-1/2 INCH
Commodity Description ELBOWS-COUPLINGS-NIPPLES - ALUMINUM ELBOWS-COUPLINGS-NIPPLES - ALUMINUM
Description 1/2X3-1/2 REDHOT ALU NIPPLE 1/2X3-1/2 REDHOT ALU NIPPLE
extra long description ALUMINUM MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 3-1/2 INCH; UL (CANADA AND US), UL 6A, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 25 PER PACK STANDARD PACKAGE; 1/2 INCH TRADE SIZE; THREADED END TYPE; DIAMETER 0.92 INCH; THREAD PROTECTOR COLOR BLACK; PRNIP-AL MODEL ALUMINUM MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 3-1/2 INCH; UL (CANADA AND US), UL 6A, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 25 PER PACK STANDARD PACKAGE; 1/2 INCH TRADE SIZE; THREADED END TYPE; DIAMETER 0.92 INCH; THREAD PROTECTOR COLOR BLACK; PRNIP-AL MODEL
Long Description 1/2X3-1/2 AL NIPPLE 1/2X3-1/2 AL NIPPLE
Product Type Nipple Nipple
Brand PLASTIBOND PLASTIBOND
Manufacturers Part Number PRNIP-AL-1/2X3-1/2 PRNIP-AL-1/2X3-1/2
Model PRNIP PRNIP
Category Description ALL PLASTIBOND FITTINGS ALL PLASTIBOND FITTINGS
Trade Size 1/2 INCH 1/2 INCH
Manufacturer Status Non-Stock Non-Stock
Status - Inactive
Approval UL UL
Installation THREADED MALE THREADED MALE
Used On RIGID CONDUIT RIGID CONDUIT
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat