Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Power Sentry |
Iota |
Catalog Number |
PS1400QDM8 |
I320TBTSM20 |
Manufacturer Number |
PS1400QDM8 |
I320 TBTS M20 |
Category |
Emergency Ballasts -
Fluorescent Emergency Ballasts
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Electronic Ballast
|
Electronic Ballast
|
UNSPSC |
39111710 - Emergency Lighting Accessories
|
39111710 - Emergency Lighting Accessories
|
UPC/EAN/GTIN |
00820476729898 |
00040232506932 |
Weight per package |
2.5 (lbs/each) |
2.5 (lbs/each) |
Description |
PS1400QDM8 PS1400QD M8 Em Ballast
Emergency Ballast, Instant;Rapid, 215 W (Linear);55 W (CFL), 120 to 277 V, 13-5/16 In Length, 2-3/16 In Width, 1-3/16 In Height, Non Dimmable, 50 to 60 HZ, 5 Yr Warranty, 2.5 LB
|
I320TBTSM20 Dual Input 120/277V 305W Emergency Fluor Ballast
The I320 From Iota Engineering Is A Ul Listed Fluorescent Emergency Ballast That Allows The Same Fixture to Be Used For Both Normal and Emergency Operation. In The Event Of A Power Failure, The I320 Switches to The Emergency Mode and Operates One Of The Existing Lamps For 90 Minutes. The Unit Contains A Battery, Charger, and Inverter Circuit In A Single Can, and Can Be Mounted In The Wireway or On Top Of The Fixture. The I320 Can Be Used With Most 2'-4' T8 Lamps and 2'-4' 14W to 54W T5 Lamps With An Initia
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$226.54 (Each) |
$242.20 (Each) |
Carton/Reel |
$226.54 (1 Each) |
$242.20 (1 Each) |
Standard Packaging/Reel |
$226.54 (1 Each) |
$242.20 (1 Each) |
|
Ballast Type |
Electronic |
- |
Shape |
T5/T5HO;T8/T12;T8/T12;T12 HO/VHO;T9;2D;Twin-Tube;Quad-Tube;Triple-Tube;Triple-Tube |
- |
Voltage Rating |
120 to 277 v |
120/277 |
Wattage |
215 W (Linear);55 W (CFL) |
- |
|
|
Height |
1-3/16 in |
2 |
Length |
13-5/16 in |
15 |
Width |
2-3/16 in |
4 |
|
Description |
PS1400QD M8 EM BALLAST |
DUAL INPUT 120/277V 305W EMERGENCY FLUOR BALLAST |
extra long description |
LITH PS1400QD MVOLT M8 PS1400QD, Mu |
LITH I320 TBTS M20 Reduced Profile |
Long Description |
Emergency Ballast, Instant;Rapid, 215 W (Linear);55 W (CFL), 120 to 277 V, 13-5/16 in Length, 2-3/16 in Width, 1-3/16 in Height, Non Dimmable, 50 to 60 Hz, 5 yr Warranty, 2.5 lb |
The I320 from IOTA Engineering is a UL Listed fluorescent emergency ballast that allows the same fixture to be used for both normal and emergency operation. In the event of a power failure, the I320 switches to the emergency mode and operates one of the existing lamps for 90 minutes. The unit contains a battery, charger, and inverter circuit in a single can, and can be mounted in the wireway or on top of the fixture. The I320 can be used with most 2'-4' T8 lamps and 2'-4' 14W to 54W T5 lamps with an initia |
Product Type |
Emergency Ballast |
Emergency Ballast |
Short Description |
Emergency Ballast, Electronic, Instant Start;Rapid Start |
- |
Special Features |
Multi-Voltage Input Capability;High Efficiency |
- |
|
average life |
60,000 |
- |
For Bulb Type |
Linear;CFL |
- |
For Maximum Bulb Length |
96 in |
- |
Maximum Operating Temperature |
50 |
50 |
package quantity |
1 ct |
- |
pallet quantity |
416 |
- |
Power Source |
Hardwired |
Hardwired |
Standards Met |
UL listed 924;NFPA 101;NEC;OSHA |
- |
start type |
Instant Start;Rapid Start |
- |
Warranty |
5 yr |
5 |
|
Brand |
Lithonia Lighting |
Iota |
Manufacturers Part Number |
PS1400QD MVOLT M8 |
I320 TBTS M20 |
|
Category Description |
ELECTRONIC BALLAST |
ELECTRONIC BALLAST |
Type |
Emergency Exit Unit, Battery Pack |
- |
|
|
Application |
Open Office;Corridor |
Education,Enclosed & Gasketed,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Offices & Banks,Retail,Retrofit,Warehouses |
environmental conditions |
Indoor |
Indoor |
Frequency Rating |
50 to 60 Hz |
- |
Mounting |
- |
Fixture Embedded |
standard |
NFPA 101,UL |
C-UL-US,NFPA 101ROHS |