Nacogdoches |
163 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
PS5269X |
5269N |
Manufacturer Number |
PS5269X |
5269N |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Classification |
Industrial Cord Connectors
|
Industrial Cord Connectors
|
UNSPSC |
39121402 - Electrical plugs
|
39121402 - Electrical plugs
|
UPC/EAN/GTIN |
00785007237306 |
00040893017808 |
Weight per package |
0.1784 (lbs/each) |
0 |
Description |
PS5269X STR BLD Conn 3W 15A 125V B&W
Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 1.516 In;0.230 to 0.690 In (Cord) Diameter, 2.638 In Length, #18 to #10 Awg Wire Size, Chemical Resistant, Impact Resistant, Corrosion Resistant, 0.18 LB
|
5269N Conn 15A 125V 2P3W STR Autogrip BW
Straight Blade Connector, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 1.51 In;0.33 to 0.66 In (Cord) Diameter, #18 to #12 Awg Wire Size
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$27.19 (Each) |
$19.53 (Each) |
Carton/Reel |
$271.94 (10 Each) |
$19.53 (1 Each) |
Standard Packaging/Reel |
$1,359.72 (50 Each) |
$976.50 (50 Each) |
|
amperage rating |
15 |
- |
connection |
Wire Grounding |
- |
Current Rating |
15 A |
15 A |
Material |
Nylon |
Nylon (Outer Shell/Interior Body);Polycarbonate (Terminal Retainer) |
Number of Wires |
3 |
3 |
Poles |
2 |
- |
Terminal Type |
- |
Screw |
Voltage Rating |
125 |
- |
Wire Size |
#18 to #10 AWG |
#18 to #12 AWG |
|
|
Diameter |
1.516;0.230 to 0.690 in (Cord) |
1.51 in;0.33 to 0.66 in (Cord) |
Length |
2.638 in |
- |
Size |
2.8 in |
- |
|
Description |
STR BLD CONN 3W 15A 125V B&W |
CONN 15A 125V 2P3W STR AUTOGRIP BW |
extra long description |
P&S PS5269X STR BLD CONN 3W 15A 125 |
EWD 5269N Conn 15A 125V 2P3W Str Au |
Features |
Straight Blade Connector 2pole 3wire 15amp 125v |
Industrial Specification Grade Straight Blade Plugs & Connectors - AutoGrip NEMA 5-15, 2-Pole/3-Wire. AutoGrip devices are designed to install quickly and easily and provide reliable performance in tough industrial environments. |
Long Description |
Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 1.516 in;0.230 to 0.690 in (Cord) Diameter, 2.638 in Length, #18 to #10 AWG Wire Size, Chemical Resistant, Impact Resistant, Corrosion Resistant, 0.18 lb |
Straight Blade Connector, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 1.51 in;0.33 to 0.66 in (Cord) Diameter, #18 to #12 AWG Wire Size |
Product Type |
STR BLD Conn 3W 15A 125V B&W |
Conn 15A 125V 2P3W STR Autogrip BW |
Short Description |
15 A, 125 V, Straight Blade Plug, Black/White, 2 Pole, 3 Wire, #18 to #10 AWG Wire Size |
15 A, 125 V, Straight Blade Connector, Black/White, Auto grip, 2P, 3W |
Special Features |
Ready to Wire;Rugged 2pc Cord Grip & Internal Dust Shield |
Auto Grip Straight Body;Wiring Type Back Wire |
|
dimensions |
- |
1.9100 IN X 1.7800 IN X 4.1300 IN |
Maximum Operating Temperature |
+75 °C |
+75 °C |
media |
- |
Yes |
Minimum Operating Temperature |
-40 °C |
-40 °C |
package quantity |
1 CT;10 PK |
1 CT;50 Pk |
Resistance Properties |
Chemical Resistant;Impact Resistant;Corrosion Resistant |
- |
Standards Met |
RoHS Compliant;UL Listed File Number E146159 Standard UL498;Federal Specification WC596;CSA Certified, File Number LR1765;CSA-C22.2 No. 42 |
RoHS Compliant;NAFTA Compliant |
|
|
Brand |
Pass & Seymour/Legrand |
Eaton Wiring Devices |
Manufacturers Part Number |
PS5269-X |
5269N |
|
Category Description |
Industrial cord connectors |
Industrial cord connectors |
Type |
Straight Blade Plug |
Auto grip |
|
|
Application |
Extra Hard Use |
Industrial |
nema rating |
5-15R;NEMA WD-1 |
5-15 |
standard |
UL 498 |
NOM,Federal Specification Classification 6221 02,UL |