Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
CWL515C |
PSL515C |
Manufacturer Number |
CWL515C |
PSL515C |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Classification |
Industrial Cord Connectors
|
Commercial Cord Connectors
|
UNSPSC |
39121403 - Locking plug
|
39121403 - Locking plug
|
UPC/EAN/GTIN |
00040893679150 |
00785007236644 |
Weight per package |
0.2 (lbs/each) |
0.1748 (lbs/each) |
Description |
CWL515C Conn 15A 125V 2P3W H/L BW
Eaton Safety Grip Locking Connector, #16-12 Awg, 15A, Industrial, 125V, Back Wiring, Black, White, Safety Grip, L5-15, Two-Pole, Three-Wire, Nylon, 0.38 to 1 In, -40° to 60°C
|
PSL515C Turnlok Conn 3W 15A 125V
Turnlok Connector 3WIRE 15AMP 125V
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$22.24 (Each) |
$33.76 (Each) |
Carton/Reel |
$22.24 (1 Each) |
$33.76 (1 Each) |
Standard Packaging/Reel |
$1,112.00 (50 Each) |
$1,687.90 (50 Each) |
|
amperage rating |
- |
15 |
Material |
- |
Nylon;Other |
Number of Wires |
- |
3 |
Poles |
- |
2 |
Voltage Rating |
- |
125 |
Wire Size |
- |
4 |
|
|
Description |
CONN 15A 125V 2P3W H/L BW |
TURNLOK CONN 3W 15A 125V |
extra long description |
EWD CWL515C Conn 15A 125V 2P3W H/L |
P&S PSL515C TURNLOK CONN 3W 15A 125 |
Features |
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments. |
- |
Long Description |
Eaton safety grip locking connector, #16-12 AWG, 15A, Industrial, 125V, Back wiring, Black, white, Safety grip, L5-15, Two-pole, Three-wire, Nylon, 0.38 to 1 in, -40° to 60°C |
Turnlok Connector 3wire 15amp 125v |
Product Type |
Conn 15A 125V 2P3W H/L BW |
Turnlok Conn 3W 15A 125V |
Special Features |
Industrial grd plugs & conns |
Locking Device, impact resistant |
|
dimensions |
4.2500 IN X 2.0000 IN X 1.7500 IN |
- |
media |
Yes |
- |
|
Brand |
COOPER WIRING DEVICES |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
CWL515C |
PSL515C |
|
Category Description |
Industrial cord connectors |
Commercial cord connectors |
Type |
Safety grip |
Turnlock Connector |
|
Application |
Ind Facilities & Factories - Facility - Other |
Industrial Spec Grade |
Mounting |
- |
Connector |
nema rating |
- |
L5-15R |
standard |
CSA certified,cULus Listed,Federal Specification Classification W-C-596F,RoHS Compliant |
UL 498 |