Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
QB1020GF |
QBGFT1020 |
Manufacturer Number |
QB1020GF |
QBGFT1020 |
Category |
Ground Fault Gfci Bolt-On -
On Circuit Breakers
|
Ground Fault Gfci Bolt-On -
On Circuit Breakers
|
Classification |
Panelboard Branch Breakers
|
Panelboard Branch Breakers
|
UNSPSC |
39121603 - Miniature circuit breakers
|
39121603 - Miniature circuit breakers
|
UPC/EAN/GTIN |
00786680222498 |
00786680130960 |
Weight per package |
0.5 (lbs/each) |
0.4 (lbs/each) |
Description |
QB1020GF Bolt-On Gfci 5MA 1 Pole 10KAIC 20A 120/240V
Eaton QB Gfci Circuit Breaker, Ground Fault Circuit Breaker, 20A, 10 Kaic, Single-Pole, 120/240V, Non-Interchangeable, 5 Ma Trip Sensitivity, Bolt-On, #14-4 Awg, QB
|
QBGFT1020 Type QB 5MA GF BRKR 20A /1 Pole 120/240V 10kaic
Thermal Magnetic Circuit Breaker, 20 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V Ac, 1 In Overall Height, 1 In Overall Length, 1 In Overall Width, 0.4 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$135.15 (Each) |
$246.71 (Each) |
Carton/Reel |
$135.15 (1 Each) |
$246.71 (1 Each) |
Standard Packaging/Reel |
$2,703.00 (20 Each) |
$246.71 (1 Each) |
|
amperage rating |
20 A |
20 A |
connection |
BOLT-ON |
- |
Current Rating |
- |
20 A |
interrupt rating |
10 |
10 |
Poles |
1 |
1 |
Voltage Rating |
120/240 V |
120/240 V ac |
|
|
Description |
BOLT-ON GFCI 5MA 1 POLE 10KAIC 20A 120/240V |
TYPE QB 5MA GF BRKR 20A /1 POLE 120/240V 10KAIC |
extra long description |
ETN QB1020GF Bolt-on GFCI, 1 pole, |
ETN QBGFT1020 QB, 5MA GF 20A /1 POL |
Features |
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options. |
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options. |
Long Description |
Eaton QB GFCI circuit breaker,Ground fault circuit breaker,20A,10 kAIC,Single-pole,120/240V,Non-Interchangeable,5 mA Trip sensitivity,Bolt-on,#14-4 AWG,QB |
Thermal Magnetic Circuit Breaker, 20 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V ac, 1 in Overall Height, 1 in Overall Length, 1 in Overall Width, 0.4 lb |
Product Type |
Bolt-On Gfci, 1 Pole, 10KAIC, 20a |
Thermal Magnetic Circuit Breaker |
Short Description |
- |
2P Thermal Magnetic Mini Circuit Breaker, 20 A, 120/240 VAC |
Special Features |
- |
5 mA Trip Sensitivity |
|
circuit breaker type |
- |
Thermal Magnetic Circuit Breaker |
dimensions |
4.0000 IN X 3.5000 IN X 1.0000 IN |
1.0000 IN X 1.0000 IN X 1.0000 IN |
Mounting Type |
- |
Bolt-On |
Overall Height |
- |
1 in |
Overall Width |
- |
1 in |
Trip Type |
Non-Interchangeable |
Non-Interchangeable |
Tripping Mechanism |
- |
Non-Interchangeable |
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
QB1020GF |
QBGFT1020 |
|
Category Description |
PANELBOARD BRANCH BREAKERS |
PANELBOARD BRANCH BREAKERS |
Type |
GFCI circuit breakers |
GFCI circuit breakers |
|
|
Application |
Marine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedCommercial / Institutional Buildings / Structures - Power Distribution and Controls |
Marine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper Converged |
standard |
UL 489,Contact Manufacturer |
UL 489 |