Item Comparison: R1028, 14X10TRZI

Item

R1028 - 1/4"X10' Silver All Thread Rod - Steel City

R1028
1/4"X10' Silver All Thread Rod

$1.005 Foot

$502.50 (500 Feet)

QTY:
Feet
Add
14X10TRZI - 1/4-20 X 10 Threaded Rod Zinc Plated - Peco Fasteners, Inc.

14X10TRZI
1/4-20 X 10 Threaded Rod Zinc Plated

$0.00 Foot

$0.00 (500 Feet)

Call nearest store for Item Price
Nacogdoches 990 0
All Stores 38,610 7,950
Vendor Steel City Peco Fasteners, Inc.
Catalog Number R1028 14X10TRZI
Manufacturer Number R 1028 14X10TRZ
Category Channel, Strut & Fittings - Channel & Strut Fittings Unassigned
Classification Thread Rods Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC 31161618 - Threaded rod -
UPC/EAN/GTIN 00785991703757 N/A
Weight per package 0.07 (lbs/each) 0
Description R1028 1/4"X10' Silver All Thread Rod
Thread Rod, Steel, Galvanized, Silver, 10 FT Length, 1/4 In Size, Threaded Connection, 1/4 In - 20 Connection Size, 900 LB Capacity, 0.07 LB/Ea
14X10TRZI 1/4-20 X 10 Threaded Rod Zinc Plated
Minimum Order QTY 10 Units 10 Units
Unit/Foot $1.01 (Foot) $0.00 (Foot)
Carton/Reel $10.05 (10 Feet) $0.00 (1 Feet)
Standard Packaging/Reel $502.50 (500 Feet) $0.00 (500 Feet)
Material Steel -
Color Silver -
Finish Galvanized -
Length 10 ft -
Size 1/4 in -
Description 1/4"X10' SILVER ALL THREAD ROD 1/4-20 X 10 THREADED ROD ZINC PLATED
extra long description ABB R 1028 CONT THD ROD 1/4-20IN LE -
Features Rod, Continuous Threaded, Rod Size 1/4 Inch - 20, Length 10 Feet, Ultimate Load 900 Pounds, Galvanized Steel -
Long Description Thread Rod, Steel, Galvanized, Silver, 10 ft Length, 1/4 in Size, Threaded Connection, 1/4 in - 20 Connection Size, 900 lb Capacity, 0.07 lb/EA -
Product Type Thread Rod -
Short Description Thread Rod, Steel, Galvanized, 1/4 in -
Special Features Continuous Thread -
connection size 1/4 in - 20 -
Connection Type Threaded -
package quantity 10 PK;500 CT -
Made in USA yes -
Brand Thomas & Betts Peco Fasteners, Inc.
Manufacturers Part Number R-1028 14X10TRZ
sub brand Steel City(R) -
Category Description THREAD RODS Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
minimum qty 10 10
Weight 0.07 lb/EA -
Capacity 900 lb -
 
QTY:
Feet
Add
Call nearest store for Item Price

Begin Live Chat