Item Comparison: ATR14X120ZN, R1028

Item

ATR14X120ZN - 1/4-20X 10' All Thread Rod - SPC

ATR14X120ZN
1/4-20X 10' All Thread Rod

$1.98 Foot

$24,750.00 (12500 Feet)

QTY:
Feet
Add
R1028 - 1/4"X10' Silver All Thread Rod - Steel City

R1028
1/4"X10' Silver All Thread Rod

$1.005 Foot

$502.50 (500 Feet)

QTY:
Feet
Add
Nacogdoches 0 990
All Stores 18,614 35,510
Vendor SPC Steel City
Catalog Number ATR14X120ZN R1028
Manufacturer Number N/A R 1028
Category Enhanced Commodity Codes - Boxes & Covers Channel, Strut & Fittings - Channel & Strut Fittings
Classification Thread Rods Thread Rods
UNSPSC - 31161618 - Threaded rod
UPC/EAN/GTIN 89165311111 00785991703757
Weight per package 0 0.07 (lbs/each)
Description ATR14X120ZN 1/4-20X 10' All Thread Rod
R1028 1/4"X10' Silver All Thread Rod
Thread Rod, Steel, Galvanized, Silver, 10 FT Length, 1/4 In Size, Threaded Connection, 1/4 In - 20 Connection Size, 900 LB Capacity, 0.07 LB/Ea
Minimum Order QTY 10 Units 10 Units
Unit/Foot $1.98 (Foot) $1.01 (Foot)
Carton/Reel $1.98 (1 Feet) $10.05 (10 Feet)
Standard Packaging/Reel $24,750.00 (12500 Feet) $502.50 (500 Feet)
Material - Steel
Color - Silver
Finish - Galvanized
Length - 10 ft
Size - 1/4 in
Description 1/4-20X 10' ALL THREAD ROD 1/4"X10' SILVER ALL THREAD ROD
extra long description - ABB R 1028 CONT THD ROD 1/4-20IN LE
Features - Rod, Continuous Threaded, Rod Size 1/4 Inch - 20, Length 10 Feet, Ultimate Load 900 Pounds, Galvanized Steel
Long Description - Thread Rod, Steel, Galvanized, Silver, 10 ft Length, 1/4 in Size, Threaded Connection, 1/4 in - 20 Connection Size, 900 lb Capacity, 0.07 lb/EA
Product Type - Thread Rod
Short Description - Thread Rod, Steel, Galvanized, 1/4 in
Special Features - Continuous Thread
connection size - 1/4 in - 20
Connection Type - Threaded
package quantity - 10 PK;500 CT
Made in USA - yes
Brand - Thomas & Betts
Manufacturers Part Number - R-1028
sub brand - Steel City(R)
Category Description THREAD RODS THREAD RODS
minimum qty 10 10
Weight - 0.07 lb/EA
Capacity - 900 lb
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat