Item Comparison: R1028, B7124EG10

Item

R1028 - 1/4"X10' Silver All Thread Rod - Steel City

R1028
1/4"X10' Silver All Thread Rod

$1.005 Foot

$502.50 (500 Feet)

QTY:
Feet
Add
B7124EG10 - 1/4" X 10' All Thread Rod - SPC

B7124EG10
1/4" X 10' All Thread Rod

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 990 0
All Stores 34,770 0
Vendor Steel City SPC
Catalog Number R1028 B7124EG10
Manufacturer Number R 1028 N/A
Category Channel, Strut & Fittings - Channel & Strut Fittings Unassigned
Classification Thread Rods N/A
UNSPSC 31161618 - Threaded rod -
UPC/EAN/GTIN 00785991703757 N/A
Weight per package 0.07 (lbs/each) 0
Description R1028 1/4"X10' Silver All Thread Rod
Thread Rod, Steel, Galvanized, Silver, 10 FT Length, 1/4 In Size, Threaded Connection, 1/4 In - 20 Connection Size, 900 LB Capacity, 0.07 LB/Ea
B7124EG10 1/4" X 10' All Thread Rod
Minimum Order QTY 10 Units 1 Unit
Unit/Foot $1.01 (Foot) $0.00 (Each)
Carton/Reel $10.05 (10 Feet) $0.00 (1 Each)
Standard Packaging/Reel $502.50 (500 Feet) $0.00 (1 Each)
Material Steel -
Color Silver -
Finish Galvanized -
Length 10 ft -
Size 1/4 in -
Description 1/4"X10' SILVER ALL THREAD ROD 1/4" X 10' ALL THREAD ROD
extra long description ABB R 1028 CONT THD ROD 1/4-20IN LE -
Features Rod, Continuous Threaded, Rod Size 1/4 Inch - 20, Length 10 Feet, Ultimate Load 900 Pounds, Galvanized Steel -
Long Description Thread Rod, Steel, Galvanized, Silver, 10 ft Length, 1/4 in Size, Threaded Connection, 1/4 in - 20 Connection Size, 900 lb Capacity, 0.07 lb/EA -
Product Type Thread Rod -
Short Description Thread Rod, Steel, Galvanized, 1/4 in -
Special Features Continuous Thread -
connection size 1/4 in - 20 -
Connection Type Threaded -
package quantity 10 PK;500 CT -
Made in USA yes -
Brand Thomas & Betts -
Manufacturers Part Number R-1028 -
sub brand Steel City(R) -
Category Description THREAD RODS Fuses & Fuse Accessories
minimum qty 10 -
Weight 0.07 lb/EA -
Capacity 900 lb -
 
QTY:
Feet
Add
Call nearest store for Item Price

Begin Live Chat