Nacogdoches |
3,020 |
0 |
All Stores |
|
|
|
Vendor |
Steel City |
Peco Fasteners |
Catalog Number |
R1048 |
12X10TRZ |
Manufacturer Number |
R1048 |
12X10TRZ |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Thread Rods
|
Fasteners
|
UNSPSC |
31161618 - Threaded rod
|
30101804 - Steel channels
|
UPC/EAN/GTIN |
00785991703856 |
00705591950436 |
Weight per package |
0.25 (lbs/each) |
0.51 (lbs/each) |
Description |
R1048 1/2"X10' Silver All Thread Rod
Thread Rod, Steel, Galvanized, Silver, 10 FT Length, 1/2 In Size, Threaded Connection, 1/2 In - 13 Connection Size, 3500 LB Capacity, 0.25 LB/Ea
|
12X10TRZ 1/2-13 X 10 Threaded Rod Zinc Plated
1/2-13 X 10 Foot Threaded Rod Zinc Plated - Sold Per Foot
|
|
Minimum Order QTY |
10 Units |
120 Units |
Unit/Foot |
$3.19 (Foot) |
$2.63 (Foot) |
Carton/Reel |
$319.44 (100 Feet) |
$2.63 (1 Feet) |
Standard Packaging/Reel |
$319.44 (100 Feet) |
$315.60 (120 Feet) |
|
|
Color |
Silver |
- |
Finish |
Galvanized |
Zinc |
|
Length |
10 ft |
10 |
Size |
1/2 in |
- |
Width |
- |
1/2 |
|
Description |
1/2"X10' SILVER ALL THREAD ROD |
1/2-13 X 10 THREADED ROD ZINC PLATED |
extra long description |
ABB R1048 CONT THD ROD 1/2-13IN LEN |
PECO 12X10TRZ 1/2-13X10 THREADED RO |
Features |
Rod, Continuous Threaded, Rod Size 1/2 Inch - 13, Length 10 Feet, Ultimate Load 3,500 Pounds, Galvanized Steel |
- |
Long Description |
Thread Rod, Steel, Galvanized, Silver, 10 ft Length, 1/2 in Size, Threaded Connection, 1/2 in - 13 Connection Size, 3500 lb Capacity, 0.25 lb/EA |
1/2-13 X 10 FOOT THREADED ROD ZINC PLATED - SOLD PER FOOT |
Product Type |
Thread Rod |
1/2-13X10 Threaded Rod Zinc Plated 95043 |
Short Description |
Thread Rod, Steel, Galvanized, 1/2 in |
- |
Special Features |
Continuous Thread |
- |
|
connection size |
1/2 in - 13 |
- |
Connection Type |
Threaded |
- |
gauge |
- |
13 |
package quantity |
10 PK;100 CT |
- |
|
|
Brand |
Thomas & Betts |
Peco Fasteners |
Manufacturers Part Number |
R1048 |
12X10TRZ |
sub brand |
Steel City(R) |
- |
|
Category Description |
THREAD RODS |
FASTENERS |
Type |
- |
ROD |