Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
RCD113I |
7729VSP |
Manufacturer Number |
RCD113I |
7729V-SP |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Enhanced Commodity Codes -
Wiring Devices
|
Classification |
Residential Plates
|
Commercial Receptacles
|
UNSPSC |
N/A
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007054743 |
00032664750427 |
Weight per package |
0.2083 (lbs/each) |
0.245 (lbs/each) |
Description |
RCD113I Radiant 3 Switch, SP/3-Way + SP + SP I
15A 120V Radiant Combination (2) Single Pole and (1) 3-Way Switches, Ivory
|
7729VSP SW Deco Comb 3-SP 15A120/277V Comfeed Iv
Eaton Commercial Grade Combination Switch, Decorator, 15A, Commercial, 125V, Single Pole, Triplex, Ivory
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$29.36 (Each) |
$22.31 (Each) |
Carton/Reel |
$29.36 (1 Each) |
$22.31 (1 Each) |
Standard Packaging/Reel |
$352.32 (12 Each) |
$223.10 (10 Each) |
|
actuator |
Rocker switch |
- |
amperage rating |
15 |
- |
Poles |
3 |
- |
Voltage Rating |
120 |
- |
|
Size |
Depth 1.43" x Width 1.29" x Height 3.81" |
- |
|
Description |
RADIANT 3 SWITCH, SP/3-WAY + SP + SP I |
SW DECO COMB 3-SP 15A120/277V COMFEED IV |
extra long description |
P&S RCD113I RADIANT 3 SWITCH, SP/3- |
EWD 7729V-SP SW Deco Comb 3-SP 15A1 |
Features |
- |
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments. |
Long Description |
15A 120V Radiant Combination (2) Single Pole and (1) 3-Way Switches, Ivory |
Eaton commercial grade combination switch, Decorator, 15A, Commercial, 125V, Single pole, Triplex, Ivory |
Product Type |
Radiant 3 Switch, SP/3-Way + SP + SP I |
SW Deco Comb 3-SP 15A120/277V Comfeed Iv |
Special Features |
The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. Unique "Up/Down" switches match the look and feel of radiant paddle switches. |
Combination devices deco |
|
Contact Configuration |
15A |
- |
Contact Rating |
120 |
- |
dimensions |
- |
1.9040 IN X 1.7850 IN X 4.3040 IN |
operating cycles |
50,000 cycles minimum, resistive, inductive, tungstun filament lamp load |
- |
|
Brand |
LEGRAND-PASS & SEYMOUR |
COOPER WIRING DEVICES |
Manufacturers Part Number |
RCD113I |
7729V-BOX |
|
Category Description |
Residential plates |
Commercial receptacles |
Type |
Two Single Pole Switches & Single Pole/3-Way |
Commercial grade combination switch |
|
Application |
Residential |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
environmental conditions |
UL94 V2 |
- |
Mounting |
BOX |
- |
Operating Temperature |
Maximum continuous +115°C, minimum -40°C |
- |
standard |
cULus, UL Listed |
cULus Listed,RoHS Compliant |