Item Comparison: RCD113I, TM8111ICC

Item

RCD113I - Radiant 3 Switch, SP/3-Way + SP + SP I - Legrand-Pass & Seymour

RCD113I
Radiant 3 Switch, SP/3-Way + SP + SP I

$29.36 Each

$352.32 (12 Each)

QTY:
Each
Add
TM8111ICC - 15A 3-SP Decor Combo SW - Legrand-Pass & Seymour

TM8111ICC
15A 3-SP Decor Combo SW

$34.20 Each

$410.40 (12 Each)

QTY:
Each
Add
Nacogdoches 1 0
All Stores 11 2
Vendor Legrand-Pass & Seymour Legrand-Pass & Seymour
Catalog Number RCD113I TM8111ICC
Manufacturer Number RCD113I TM8111-ICC
Category Gen Purpose Wiring Devices - Gen Purpose Switches Gen Purpose Wiring Devices - Combination Devices
Classification Residential Plates Residential Switches
UNSPSC N/A -
UPC/EAN/GTIN 00785007054743 78500700937
Weight per package 0.2083 (lbs/each) 0.3 (lbs/each)
Description RCD113I Radiant 3 Switch, SP/3-Way + SP + SP I
15A 120V Radiant Combination (2) Single Pole and (1) 3-Way Switches, Ivory
TM8111ICC 15A 3-SP Decor Combo SW
Decorator Combo SP+SP+SP+ Iv CC
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $29.36 (Each) $34.20 (Each)
Carton/Reel $29.36 (1 Each) $34.20 (1 Each)
Standard Packaging/Reel $352.32 (12 Each) $410.40 (12 Each)
actuator Rocker switch -
amperage rating 15 -
Poles 3 -
Voltage Rating 120 -
Color - Ivory
Size Depth 1.43" x Width 1.29" x Height 3.81" 1.29 Inch W x 1.59 Inch D x 3.81 Inch H
Additional Information - Applicable Standard NEMA WD-1/WD-6
Commodity Description - COMBINATION DEVICES
Description RADIANT 3 SWITCH, SP/3-WAY + SP + SP I 15A 3-SP DECOR COMBO SW
extra long description P&S RCD113I RADIANT 3 SWITCH, SP/3- -
Long Description 15A 120V Radiant Combination (2) Single Pole and (1) 3-Way Switches, Ivory DECORATOR COMBO SP+SP+SP+ IV CC
Product Type Radiant 3 Switch, SP/3-Way + SP + SP I Combination Multiple Switch
Special Features The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. Unique "Up/Down" switches match the look and feel of radiant paddle switches. -
Contact Configuration 15A -
Contact Rating 120 -
Number of Switches - 3 in
operating cycles 50,000 cycles minimum, resistive, inductive, tungstun filament lamp load -
Rating - 120 VAC 15 Ampere
Switch Type - 1-Pole Rocker
Wiring - BACK, SIDE
Brand LEGRAND-PASS & SEYMOUR Pass and Seymour
Manufacturers Part Number RCD113I TM8111-ICC
Category Description Residential plates Residential Switches
Type Two Single Pole Switches & Single Pole/3-Way DECORATOR
Application Residential -
Approval - UL 20, UL (CANADA AND US)
environmental conditions UL94 V2 -
Mounting BOX -
Operating Temperature Maximum continuous +115°C, minimum -40°C -
standard cULus, UL Listed -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat