Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
RCD113LA |
7729LASP |
Manufacturer Number |
RCD113LA |
7729LA-SP |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Enhanced Commodity Codes -
Wiring Devices
|
Classification |
Miscellaneous Residential Devices
|
Commercial Receptacles
|
UNSPSC |
N/A
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007054750 |
00032664750397 |
Weight per package |
0.2083 (lbs/each) |
0.001 (lbs/each) |
Description |
RCD113LA Radiant 3 Switch, SP/3-Way + SP + SP La
Two Single Pole Switch, 3 Poles, 3 Ways, 15 A, 120/125 V Ac, Stainless Steel, Light Almond, Rocker Actuator, Box Mount, 1.29 (L) X 1.59 (W) X 3.81 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.21 LB
|
7729LASP SW Deco Comb 3-SP 15A120/277V, Comfeed La
Eaton Commercial Grade Combination Switch, Decorator, 15A, Commercial, 125V, Single Pole, Triplex, Almond
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$29.36 (Each) |
$28.15 (Each) |
Carton/Reel |
$29.36 (1 Each) |
$28.15 (1 Each) |
Standard Packaging/Reel |
$352.32 (12 Each) |
$281.50 (10 Each) |
|
actuator |
Rocker switch |
- |
amperage rating |
15 |
- |
Current Rating |
15 A |
- |
Material |
Stainless Steel |
- |
Poles |
3 |
- |
Voltage Rating |
120/125 V ac |
- |
|
|
Size |
Depth 1.43" x Width 1.29" x Height 3.81" |
- |
|
Description |
RADIANT 3 SWITCH, SP/3-WAY + SP + SP LA |
SW DECO COMB 3-SP 15A120/277V,COMFEED LA |
extra long description |
P&S RCD113LA RADIANT 3 SWITCH, SP/3 |
EWD 7729LA-SP SW Deco Comb 3-SP 15A |
Features |
The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. |
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments. |
Long Description |
Two Single Pole Switch, 3 Poles, 3 Ways, 15 A, 120/125 V ac, Stainless Steel, Light Almond, Rocker Actuator, Box Mount, 1.29 (L) x 1.59 (W) x 3.81 (H) in, -40 °C Operating Temperature, +115 °c Operating Temperature, 0.21 lb |
Eaton commercial grade combination switch, Decorator, 15A, Commercial, 125V, Single pole, Triplex, Almond |
Product Type |
Radiant 3 Switch, SP/3-Way + SP + SP La |
SW Deco Comb 3-SP 15A120/277V, Comfeed La |
Short Description |
15 A, 120/125 VAC, 3W, Two Single Pole Switch, Light Almond |
- |
Special Features |
Easy-To-Use Oversized Main Switch for Primary Load |
Combination devices deco |
|
actuator type |
Rocker |
- |
Contact Configuration |
15A |
- |
Contact Rating |
120 |
- |
dimensions |
1.29 (L) x 1.59 (W) x 3.81 (H) in |
1.8590 IN X 1.8610 IN X 4.4560 IN |
Maximum Operating Temperature |
+115 °c |
- |
Minimum Operating Temperature |
-40 °C |
- |
Mounting Type |
Box Mount |
- |
Number of Ways |
3 |
- |
operating cycles |
50,000 cycles minimum, resistive, inductive, tungstun filament lamp load |
- |
package quantity |
1 ct |
- |
Standards Met |
UL94 v2;RoHS Compliant;Ul 20;cULus Listed |
- |
|
Brand |
Pass & Seymour/Legrand |
COOPER WIRING DEVICES |
Manufacturers Part Number |
RCD113LA |
7729LA-SP |
|
Category Description |
Miscellaneous residential devices |
Commercial receptacles |
Type |
Two Single Pole Switches & Single Pole/3-Way |
Commercial grade combination switch |
|
|
Application |
Residential;Indoor Uses |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
environmental conditions |
UL94 V2 |
- |
Mounting |
BOX |
- |
nema rating |
NEMA WD-1;NEMA WD-6 |
- |
Operating Temperature |
Maximum continuous +115°C, minimum -40°C |
- |
standard |
cULus, UL Listed |
cULus Listed,NOM,RoHS Compliant |