Item Comparison: RCD11I, TM811ICC

Item

RCD11I - Radiant 2 Switch, SP + SP I - Legrand-Pass & Seymour

RCD11I
Radiant 2 Switch, SP + SP I

$15.98 Each

$191.76 (12 Each)

QTY:
Each
Add
TM811ICC - 15A 2-SP Deco Combo SW - Legrand-Pass & Seymour

TM811ICC
15A 2-SP Deco Combo SW

$9.00 Each

$108.00 (12 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 65 68
Vendor Legrand-Pass & Seymour Legrand-Pass & Seymour
Catalog Number RCD11I TM811ICC
Manufacturer Number RCD11I TM811-ICC
Category Gen Purpose Wiring Devices - Gen Purpose Switches Gen Purpose Wiring Devices - Combination Devices
Classification Residential Switches Residential Switches
UNSPSC N/A -
UPC/EAN/GTIN 00785007054842 78500700905
Weight per package 0.2083 (lbs/each) 0.29 (lbs/each)
Description RCD11I Radiant 2 Switch, SP + SP I
15A 120V Radiant Combination (2) Single Pole Switches, Ivory
TM811ICC 15A 2-SP Deco Combo SW
Decorator Combo SP+SP Iv CC
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $15.98 (Each) $9.00 (Each)
Carton/Reel $15.98 (1 Each) $9.00 (1 Each)
Standard Packaging/Reel $191.76 (12 Each) $108.00 (12 Each)
actuator Rocker switch -
amperage rating 15 -
Current Rating 15 A -
Material Stainless Steel -
Poles 1 -
Voltage Rating 120 -
Color Ivory Ivory
Size Depth 1.43" x Width 1.29" x Height 3.81" -
Additional Information - Applicable Standard NEMA WD-1/WD-6
Commodity Description - COMBINATION DEVICES
Description RADIANT 2 SWITCH, SP + SP I 15A 2-SP DECO COMBO SW
extra long description P&S RCD11I RADIANT 2 SWITCH, SP + S -
Features The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. -
Long Description 15A 120V Radiant Combination (2) Single Pole Switches, Ivory DECORATOR COMBO SP+SP IV CC
Product Type Radiant 2 Switch, SP + SP I Combination Switch
Short Description 15 A, 120/125 VAC, Two Single Pole Switch, Ivory -
Special Features The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. Unique "Up/Down" switches match the look and feel of radiant paddle switches. -
actuator type Rocker -
Contact Configuration 15A -
Contact Rating 120 -
dimensions 1.29 (L) x 1.59 (W) x 3.81 (H) in -
Maximum Operating Temperature +115 °c -
Minimum Operating Temperature -40 °C -
Mounting Type Box Mount -
operating cycles 50,000 cycles minimum, resistive, inductive, tungstun filament lamp load -
package quantity 1 ct -
Standards Met UL94 v2;RoHS Compliant;Ul 20;cULus Listed -
Switch 1 Type - 120 VAC 15 Ampere 1-Pole Rocker
Switch 2 Type - 120 VAC 15 Ampere 1-Pole Rocker
Wall Plate Included - NO
Wiring - SIDE, BACK
Brand Pass & Seymour/Legrand Pass and Seymour
Manufacturers Part Number RCD11I TM811-ICC
Category Description Residential Switches Residential Switches
Type Two Single Pole Switches DECORATOR
Status - Inactive
Weight 0.21 lb -
Application Residential -
Approval - UL 20, UL (CANADA AND US)
environmental conditions UL94 V2 -
Mounting BOX -
nema rating NEMA WD-1;NEMA WD-6 -
Operating Temperature Maximum continuous +115°C, minimum -40°C -
standard cULus, UL Listed -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat