Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Lutron |
Lutron |
Catalog Number |
RCL153PNLWH |
D603PGWH |
Manufacturer Number |
RCL-153PNL-WH |
D-603PG-WH |
Category |
Enhanced Commodity Codes -
Lighting
|
Lighting Dimmers & Dimming Sys -
Lighting Dimmers
|
Classification |
Lighting Dimmers
|
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
UNSPSC |
39112401 - Dimmers and accessories
|
N/A
|
UPC/EAN/GTIN |
00784276281416 |
00027557590662 |
Weight per package |
0.27 (lbs/each) |
0.25 (lbs/each) |
Description |
RCL153PNLWH Dalia Led+ 150W Led 600W Inc WNL White Box
Lutron Dalia Led+ Illuminated Rotary Light Dimmer, Single-Pole/3-Way, White
|
D603PGWH 600W Rotary 3WAY Dimmer White
Rotary Dimmer With Push On/Off Knob, Incandescent/Halogen, 3-Way, Eco-Dim, 120V/600W In White
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$36.50 (Each) |
$12.08 (Each) |
Carton/Reel |
$36.50 (1 Each) |
$12.08 (1 Each) |
Standard Packaging/Reel |
$584.00 (16 Each) |
$12.08 (1 Each) |
|
actuator |
- |
Push knob |
connection |
- |
Wire Leads |
Material |
- |
Plastic/Metal |
Poles |
- |
1 PH |
Voltage Rating |
120 |
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS |
Wattage |
- |
600 A |
|
|
Size |
4.60 x 2.86 |
4.69in (119mm) x 2.94in (75mm) |
|
Description |
DALIA LED+ 150W LED 600W INC WNL WHITE BOX |
600W ROTARY 3WAY DIMMER WHITE |
extra long description |
LUT RCL-153PNL-WH Dalia LED+ Rotary |
- |
Features |
Control dimmable LED, incandescent, and halogen bulbs with a classic rotary control. Built with Lutron's LED+ Advanced Technology, this dimmer can add a new twist to your home decor while providing superior dimming. Lights off? The SoftGlow locator light helps you find Dalia in the dark. Dalia's versatile design allows you to swap out a variety of wallplate and knob colors to complement any application. Use with a traditional-style wallplate opening (Lutron Fassada screwless wallplate, model FG-1-xx). A ne |
- |
Long Description |
Lutron Dalia LED+ Illuminated Rotary Light Dimmer, Single-Pole/3-Way, White |
Rotary Dimmer with Push On/Off Knob, Incandescent/Halogen, 3-way, Eco-dim, 120V/600W in white |
Product Type |
Dalia Led+ Rotary Dimmer White |
D-603P Eco WH Box |
Special Features |
- |
Guarantees at least 15percentenergy savings |
|
|
Brand |
Lutron |
Lutron |
Manufacturers Part Number |
RCL-153PNL-WH |
D-603PG-WH |
sub brand |
- |
Maestro |
|
Category Description |
- |
Residential dimmers, motion sensors, controls, & photo cells |
Type |
Dimmer for dimmable LED, Halogen, Incandescent, and CFL bulbs. |
Eco-dim incandescent/halogen dimmer |
|
|
Application |
Lighting Control |
Lighting Control |
Enclosure |
- |
Plastic |
environmental conditions |
- |
Relative humidity less than 90 percentnon-condensing. Indoor use only |
Frequency Rating |
- |
50-60 Hz |
Mounting |
- |
WALLBOX |
Operating Temperature |
- |
0-40°C |
standard |
UL1472 / CSA C22.2 184.1, NOM |
UL, CSA, NOM, FCC, IC, ISO 9001 |