Item Comparison: RCL153PNLWH, D600PHWH

Item

RCL153PNLWH - Dalia Led+ 150W Led 600W Inc WNL White Box - Lutron

RCL153PNLWH
Dalia Led+ 150W Led 600W Inc WNL White Box

$36.50 Each

$584.00 (16 Each)

QTY:
Each
Add
D600PHWH - 600W SP Rotary Push On White - Lutron

D600PHWH
600W SP Rotary Push On White

$8.94 Each

$8.94 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 26 0
Vendor Lutron Lutron
Catalog Number RCL153PNLWH D600PHWH
Manufacturer Number RCL-153PNL-WH D-600PH-WH
Category Enhanced Commodity Codes - Lighting Lighting Dimmers & Dimming Sys - Lighting Dimmers
Classification Lighting Dimmers Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC 39112401 - Dimmers and accessories N/A
UPC/EAN/GTIN 00784276281416 00027557112239
Weight per package 0.27 (lbs/each) 0.23 (lbs/each)
Description RCL153PNLWH Dalia Led+ 150W Led 600W Inc WNL White Box
Lutron Dalia Led+ Illuminated Rotary Light Dimmer, Single-Pole/3-Way, White
D600PHWH 600W SP Rotary Push On White
Rotary Dimmer With Push On/Off Knob, Incandescent/Halogen, Single-Pole, 120V/600W, Clamshell Packaging In White
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $36.50 (Each) $8.94 (Each)
Carton/Reel $36.50 (1 Each) $8.94 (1 Each)
Standard Packaging/Reel $584.00 (16 Each) $8.94 (1 Each)
actuator - Wallbox
amperage rating - UL, CSA
connection - Wire Leads
Material - Plastic/Metal
Poles - 1 PH
Voltage Rating 120 ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Wattage - 600 A
Color White -
Size 4.60 x 2.86 Wire Leads
Description DALIA LED+ 150W LED 600W INC WNL WHITE BOX 600W SP ROTARY PUSH ON WHITE
extra long description LUT RCL-153PNL-WH Dalia LED+ Rotary -
Features Control dimmable LED, incandescent, and halogen bulbs with a classic rotary control. Built with Lutron's LED+ Advanced Technology, this dimmer can add a new twist to your home decor while providing superior dimming. Lights off? The SoftGlow locator light helps you find Dalia in the dark. Dalia's versatile design allows you to swap out a variety of wallplate and knob colors to complement any application. Use with a traditional-style wallplate opening (Lutron Fassada screwless wallplate, model FG-1-xx). A ne -
Long Description Lutron Dalia LED+ Illuminated Rotary Light Dimmer, Single-Pole/3-Way, White Rotary Dimmer with Push On/Off Knob, Incandescent/Halogen, Single-pole, 120V/600W, clamshell packaging in white
Product Type Dalia Led+ Rotary Dimmer White 600W Inc DMR P/P WH Clamshell
Special Features - Rotary
load - 1 PH
media Yes -
operating cycles - Plastic
Brand Lutron Lutron
Manufacturers Part Number RCL-153PNL-WH D-600PH-WH
sub brand - Rotary
Category Description - Residential dimmers, motion sensors, controls, & photo cells
Type Dimmer for dimmable LED, Halogen, Incandescent, and CFL bulbs. Lutron
Status - Inactive
Application Lighting Control Dimmer with push on/off knob, single-pole, clamshell packaging
Enclosure - Plastic/Metal
environmental conditions - Relative humidity less than 90 percentnon-condensing. Indoor use only
Frequency Rating - 600 W
Mounting - WALLBOX
Operating Temperature - Push knob
standard UL1472 / CSA C22.2 184.1, NOM UL, CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat