Nacogdoches |
5 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appleton |
Catalog Number |
RE108 |
RB400300 |
Manufacturer Number |
RE108 |
RB400-300 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
UNSPSC |
39121312 - Electrical bushing
|
39121312 - Electrical bushing
|
UPC/EAN/GTIN |
00782274592404 |
00781381655750 |
Weight per package |
2.48 (lbs/each) |
0.8 (lbs/each) |
Description |
RE108 4X3 Reducing Bushing
Reducing Bushing, 3 to 4 In Trade Size, Re Model, Electro Galvanized and Aluminum Acrylic Paint, 4.5 In Length, 2.48 LB/Ea
|
RB400300 4" X 3" Reducing Bushing
Reducing Bushing, Size: 4 X 3 In, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class Ii: Groups E, F, G, Class Iii, Ul 886 (1203), Ul E10444, Csa C22.2 No. 25, C22.2 No. 30, Csa 0651
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$214.43 (Each) |
$77.94 (Each) |
Carton/Reel |
$214.43 (1 Each) |
$155.87 (2 Each) |
Standard Packaging/Reel |
$428.86 (2 Each) |
$779.36 (10 Each) |
|
connection |
Threaded |
NPT |
Material |
FERALOY IRON ALLOY |
Steel |
|
Finish |
Electrogalvanized With Aluminum Acrylic Painted |
Zinc Electroplate |
|
Length |
4.5 in |
- |
Size |
4 To 3 In |
4 x 3 |
|
Description |
4X3 REDUCING BUSHING |
4" X 3" REDUCING BUSHING |
extra long description |
CRS-H RE108 4 TO 3 REDUCING BUSH |
APP RB400-300 RDC BUSH MALL 4TO3 IN |
Features |
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs. |
- |
Long Description |
Reducing Bushing, 3 to 4 in Trade Size, RE Model, Electro Galvanized and Aluminum Acrylic Paint, 4.5 in Length, 2.48 lb/EA |
Reducing Bushing, Size: 4 X 3 IN, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 0651 |
Product Type |
4 to 3 Reducing Bush |
RDC Bush Mall 4TO3 In NPT |
Short Description |
Reducing Bushing, 4 to 3 in, Electro Galvanized and Aluminum Acrylic Paint |
- |
Special Features |
Integral Bushing Which Prevents Damage to Wires;Full, Clean Cut Tapered Threads |
Smooth rounded integral bushing protects conductor insulation |
|
Color/Finish |
Electro Galvanized and Aluminum Acrylic Paint |
- |
dimensions |
4.5000 IN X 1.5600 IN X 4.5000 IN |
- |
Enclosure Type |
Class I Div 1 and 2 Group A B |
- |
for use with |
Threaded Heavy Wall Conduit |
- |
package quantity |
2 PK;1 CT |
- |
Standards Met |
UL Standard: 1203;CSA Standard C22.2 No. 30 |
- |
|
|
Brand |
Cooper Crouse-Hinds |
Appleton |
Manufacturers Part Number |
RE108 |
RB400-300 |
Model |
RE |
- |
|
Category Description |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Type |
REDUCER |
Reducing Bushing |
|
|
|
Application |
Threaded Heavy Wall Conduit Systems |
For Reducing Conduit Entries To A Smaller Size In Threaded Rigid And IMC Conduit Systems |
Enclosure |
Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III |
- |
standard |
UL 886, CSA C22.2 |
Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181 |