Nacogdoches |
297 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Amfico |
Catalog Number |
RE21 |
RB7550H |
Manufacturer Number |
RE21 |
RB-7550H |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Enhanced Commodity Codes -
Boxes & Covers
|
Classification |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
UNSPSC |
39121312 - Electrical bushing
|
39131706 - Electrical conduit
|
UPC/EAN/GTIN |
00782274589503 |
00662364141487 |
Weight per package |
0.07 (lbs/each) |
0.06 (lbs/each) |
Description |
RE21 3/4X1/2 Reducing Bushing
Reducing Bushing, 3/4 to 1/2 In Trade Size, Re Model, Electro Galvanized and Aluminum Acrylic Paint, 1.05 In Length, 0.07 LB/Ea
|
RB7550H 3/4" 3/4X1/2 Reduc BSH ST
3/4" 3/4 X 1/2 Reducing Bushings Steel Usa (NPT) Haz. Location
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$8.42 (Each) |
$1.48 (Each) |
Carton/Reel |
$84.20 (10 Each) |
$1.48 (1 Each) |
Standard Packaging/Reel |
$421.00 (50 Each) |
$74.00 (50 Each) |
|
|
Description |
3/4X1/2 REDUCING BUSHING |
3/4" 3/4X1/2 REDUC BSH ST |
extra long description |
CRS-H RE21 3/4 TO 1/2 REDUCING BUSH |
AMFICO RB-7550H 3/4" 3/4x1/2 Reduc |
Features |
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs. |
- |
Long Description |
Reducing Bushing, 3/4 to 1/2 in Trade Size, RE Model, Electro Galvanized and Aluminum Acrylic Paint, 1.05 in Length, 0.07 lb/EA |
3/4" 3/4 x 1/2 Reducing Bushings Steel USA (NPT) Haz. Location |
Product Type |
3/4 to 1/2 Reducing Bush |
3/4" 3/4X1/2 Reduc BSH STL NPT Haz Loc |
Short Description |
Reducing Bushing, 3/4 to 1/2 in, Electro Galvanized and Aluminum Acrylic Paint |
- |
Special Features |
Integral Bushing Which Prevents Damage to Wires;Full, Clean Cut Tapered Threads |
- |
|
Color/Finish |
Electro Galvanized and Aluminum Acrylic Paint |
- |
dimensions |
1.0500 IN X 0.9200 IN X 1.0500 IN |
- |
Enclosure Type |
Class I Div 1 and 2 Group A B |
- |
for use with |
Threaded Heavy Wall Conduit |
- |
package quantity |
50 PK;10 CT |
- |
Standards Met |
UL Standard: 1203;CSA Standard C22.2 No. 30 |
- |
|
|
Brand |
Cooper Crouse-Hinds |
Amfico |
Manufacturers Part Number |
RE21 |
RB-7550H |
Model |
RE |
- |
|
Category Description |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Type |
REDUCER |
- |
|
Trade Size |
3/4 to 1/2 in |
- |
|
|
Application |
Threaded Heavy Wall Conduit Systems |