Item Comparison: RE41, RB5

Item

RE41 - 1-1/4X1/2 Reducing Bushing - Eaton

RE41
1-1/4X1/2 Reducing Bushing

$15.32 Each

$153.20 (10 Each)

QTY:
Each
Add
RB5 - 1-1/4" X 1/2" Reducing Bushing - Appozgcomm

RB5
1-1/4" X 1/2" Reducing Bushing

$13.575 Each

$1,357.50 (100 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 348 14
Vendor Eaton Appozgcomm
Catalog Number RE41 RB5
Manufacturer Number RE41 RB-5
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC 39121312 - Electrical bushing 39121312 - Electrical bushing
UPC/EAN/GTIN 00782274589800 00687855350315
Weight per package 0.43 (lbs/each) 0.27 (lbs/each)
Description RE41 1-1/4X1/2 Reducing Bushing
Reducing Bushing, 1-1/4 to 1/2 In Trade Size, Re Model, Electro Galvanized and Aluminum Acrylic Paint, 0.430 LB/Ea
RB5 1-1/4" X 1/2" Reducing Bushing
Features:1.62IN Dia X 0.71IN Length, For Rigid Conduit and Imc, Standard:Ul 514B, Nema FB-1, Size:1.25 X 0.5IN, Material:Steel, Finish:Zinc Plated
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $15.32 (Each) $13.58 (Each)
Carton/Reel $15.32 (1 Each) $339.38 (25 Each)
Standard Packaging/Reel $153.20 (10 Each) $1,357.50 (100 Each)
connection Threaded -
Material Copper Free Aluminum Steel
Finish Electrogalvanized With Aluminum Acrylic Painted Zinc Plated
Size 1-1/4 To 1/2 In 1.25 X 0.5
Description 1-1/4X1/2 REDUCING BUSHING 1-1/4" X 1/2" REDUCING BUSHING
extra long description CRS-H RE41 1 1/4 TO 1/2 REDUCING BU EGS RB-5 1-1/4 X 1/2 RDC BSHG STL
Features Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs. -
Long Description Reducing Bushing, 1-1/4 to 1/2 in Trade Size, RE Model, Electro Galvanized and Aluminum Acrylic Paint, 0.430 lb/EA Features:1.62IN Dia X 0.71IN Length, For Rigid Conduit And IMC, Standard:UL 514B, NEMA FB-1, Size:1.25 X 0.5IN, Material:Steel, Finish:Zinc Plated
Product Type 1 1/4 to 1/2 Reducing Bush 1-1/4 X 1/2 RDC BSHG STL
Short Description Reducing Bushing, 1-1/4 to 1/2 in, Electro Galvanized and Aluminum Acrylic Paint -
Special Features Integral Bushing Which Prevents Damage to Wires;Full, Clean Cut Tapered Threads 1.62 IN Dia X 0.71 IN Length, For Rigid Conduit And IMC
Color/Finish Electro Galvanized and Aluminum Acrylic Paint -
dimensions 1.6600 IN X 1.0600 IN X 1.6600 IN -
Enclosure Type Class I Div 1 and 2 Group A B -
for use with Threaded Heavy Wall Conduit -
package quantity 10 PK;1 CT -
Standards Met UL Standard: 1203;CSA Standard C22.2 No. 30 -
Made in USA yes -
Brand Cooper Crouse-Hinds Appleton
Manufacturers Part Number RE41 RB-5
Model RE -
sub brand - NEER
Category Description Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type REDUCER Reducing Flush Bushing
Trade Size 1-1/4 to 1/2 in -
Weight 0.430 lb/EA -
Application Threaded Heavy Wall Conduit Systems To Reduce the trade size of a tapered entry
Enclosure Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III -
standard UL 886, CSA C22.2 UL 514B, NEMA FB-1
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat