Nacogdoches |
8 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
LH Dottie |
Catalog Number |
RE86 |
R368 |
Manufacturer Number |
RE86 |
R368 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
UNSPSC |
39121312 - Electrical bushing
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00782274591704 |
00781002305774 |
Weight per package |
1.68 (lbs/each) |
1.6 (lbs/each) |
Description |
RE86 3X2 Reducing Bushing
Reducing Bushing, 3 to 2 In Trade Size, Re Model, Electro Galvanized and Aluminum Acrylic Paint, 3.5 In Length, 1.68 LB/Ea
|
R368 3'' X 2'' Reducing Bushing
Reducing Bushing, 3 X 2 In. Size, Malleable Iron, Thread Mounting, Zinc Plated Finish
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$132.03 (Each) |
$45.77 (Each) |
Carton/Reel |
$132.03 (1 Each) |
$45.77 (1 Each) |
Standard Packaging/Reel |
$264.06 (2 Each) |
$45.77 (1 Each) |
|
connection |
Threaded |
- |
Material |
Feraloy Iron |
Malleable Iron |
|
Finish |
Electrogalvanized with Aluminum Acrylic Paint |
Zinc Plated |
|
Length |
3.5 in |
- |
Size |
3 To 2 In |
3 x 2 |
|
Description |
3X2 REDUCING BUSHING |
3'' X 2'' REDUCING BUSHING |
extra long description |
CRS-H RE86 3 TO 2 REDUCING BUSH |
DOTTIE R368 3 X 2" Reducing Bushing |
Features |
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs. |
- |
Long Description |
Reducing Bushing, 3 to 2 in Trade Size, RE Model, Electro Galvanized and Aluminum Acrylic Paint, 3.5 in Length, 1.68 lb/EA |
Reducing Bushing, 3 x 2 in. Size, Malleable Iron, Thread mounting, Zinc Plated Finish |
Product Type |
3 to 2 Reducing Bush |
3 X 2" Reducing Bushings ( Malleable Iron ) |
Short Description |
Reducing Bushing, 3 to 2 in, Electro Galvanized and Aluminum Acrylic Paint |
- |
Special Features |
Integral Bushing Which Prevents Damage to Wires;Full, Clean Cut Tapered Threads |
Features: High Strength, Used with Rigid/IMC Conduit |
|
Color/Finish |
Electro Galvanized and Aluminum Acrylic Paint |
- |
dimensions |
3.5000 IN X 1.3100 IN X 3.5000 IN |
- |
Enclosure Type |
Class I Div 1 and 2 Group A B |
- |
for use with |
Threaded Heavy Wall Conduit |
- |
package quantity |
2 PK;1 CT |
- |
Standards Met |
UL Standard: 1203;CSA Standard C22.2 No. 30 |
- |
|
|
Brand |
Cooper Crouse-Hinds |
LH DOTTIE |
Manufacturers Part Number |
RE86 |
R368 |
Model |
RE |
- |
|
Category Description |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Type |
REDUCER |
Reducing Bushing |
|
|
|
Application |
Threaded Heavy Wall Conduit Systems |
- |
Enclosure |
Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III |
- |
Mounting |
- |
Thread Mount |
standard |
UL 886, CSA C22.2 |