Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
REC32 |
227459280 |
Manufacturer Number |
REC32 |
REC32 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
UNSPSC |
39131707 - Electrical conduit coupling
|
39131707 - Electrical conduit coupling
|
UPC/EAN/GTIN |
00782274592800 |
00782274592800 |
Weight per package |
0.55 (lbs/each) |
0.55 (lbs/each) |
Description |
REC32 Rec32
Eaton Crouse-Hinds Series Rec Reducer, Rigid/Imc, End 1: 1" NPT, End 2: 3/4" NPT, Steel
|
227459280 Rec32
Eaton Crouse-Hinds Series Rec Reducer, Rigid/Imc, End 1: 1" NPT, End 2: 3/4" NPT, Steel
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$36.20 (Each) |
$36.20 (Each) |
Carton/Reel |
$36.20 (1 Each) |
$36.20 (1 Each) |
Standard Packaging/Reel |
$362.00 (10 Each) |
$36.20 (1 Each) |
|
connection |
Female Threaded |
Female Threaded |
|
Description |
REC32 |
REC32 |
extra long description |
CRS-H REC32 1 LRG 3/4 SM REDUCING A |
CRS-H REC32 1 LRG 3/4 SM REDUCING A |
Features |
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs. |
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs. |
Long Description |
Eaton Crouse-Hinds series REC reducer, Rigid/IMC, End 1: 1" NPT, End 2: 3/4" NPT, Steel |
Eaton Crouse-Hinds series REC reducer, Rigid/IMC, End 1: 1" NPT, End 2: 3/4" NPT, Steel |
Product Type |
1 LRG 3/4 SM Reducing Adpt |
1 LRG 3/4 SM Reducing Adpt |
|
dimensions |
1.5600 IN X 1.9400 IN X 1.5600 IN |
1.5600 IN X 1.9400 IN X 1.5600 IN |
|
Brand |
EATON CROUSE-HINDS SERIES |
Eaton |
Manufacturers Part Number |
REC32 |
REC32 |
|
Category Description |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Type |
REDUCER |
REDUCER |
|
|
Application |
Ind Facilities & Factories - Industrial Facilities/Factories - Other |
Ind Facilities & Factories - Industrial Facilities/Factories - Other |
Enclosure |
Class I Div 1 2 Group A B, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III |
Class I Div 1 2 Group A B, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III |
standard |
UL 886, CSA C22.2 |
UL 886, CSA C22.2 |