Item Comparison: RF200, RN4

Item

RF200 - 2" Roof Flashing Steel - Bridgeport

RF200
2" Roof Flashing Steel

$17.0691 Each

$426.73 (25 Each)

QTY:
Each
Add
RN4 - Universal 3N1 Roof Jack (1-1/2''-2'', 2-1/2''-3'') - LH Dottie

RN4
Universal 3N1 Roof Jack (1-1/2''-2'', 2-1/2''-3'')

$24.88 Each

$298.56 (12 Each)

QTY:
Each
Add
Nacogdoches 20 0
All Stores 4,552 103
Vendor Bridgeport LH Dottie
Catalog Number RF200 RN4
Manufacturer Number RF-200 RN4
Category SVC Masts, House BRKTS, Insula - Entrance Caps & SVC Mast Accy Tape, Soldering, & Shrink Tube - Insulating Materials
Classification Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods Fasteners
UNSPSC 39121311 - Electrical fittings 30151602 - Flashings
UPC/EAN/GTIN 00781747141064 00781002103523
Weight per package 1.2839 (lbs/each) 1.3708 (lbs/each)
Description RF200 2" Roof Flashing Steel
Roof Flashing, 2 In Trade Size, Steel, Galvanized, Raised Mast Entry Cable Entry, 1.2839 LB
RN4 Universal 3N1 Roof Jack (1-1/2''-2'', 2-1/2''-3'')
Roof Jack, 1-1/2 In, 2-1/2 In, 3 In Size, 1.57 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $17.07 (Each) $24.88 (Each)
Carton/Reel $426.73 (25 Each) $298.56 (12 Each)
Standard Packaging/Reel $426.73 (25 Each) $298.56 (12 Each)
Material Steel -
Finish Galvanized -
Size 2 1-1/2 in;2-1/2 in;3 in
Description 2" ROOF FLASHING STEEL UNIVERSAL 3N1 ROOF JACK (1-1/2''-2'', 2-1/2''-3'')
extra long description BPT RF-200 2" ROOF FLASHING DOTTIE RN4 1-1/2"- 2" - 2-1/2" - 3"
Features Galvanized units for use with galvanized, plastic or cast iron electrical service masts. Fits flats to 40°. Fits flats up to 45° angle. Not recommended for hot-mopped or built-up roofs. For use with galvanized, plastic, or cast iron electrical service mast. Fits flats to 40 Degrees. -
Long Description Roof Flashing, 2 in Trade Size, Steel, Galvanized, Raised Mast Entry Cable Entry, 1.2839 lb Roof Jack, 1-1/2 in,2-1/2 in,3 in Size, 1.57 lb
Product Type 2" Roof Flashing Roof Jack
Short Description Flashing, Roof, Galvanized, Size 2 Inch Roof Flashing, 1-1/2;2-1/2;3in, 12CT, 1.57 lb
Special Features Galvanized - for use with galvanized, plastic, or cast iron electrical service mast Features: Water-Tight Seal
Cable Entry Raised Mast entry -
Cable Entry Type Raised Mast Entry -
for use with Electrical Service Mast;Galvanized Electrical Service Mast;Plastic Electrical Service Mast;Cast Iron Electrical Service Mast -
included - Elastomer Collar
media Yes -
package quantity 1 CT;15 PK 12 CT
Pipe Size - 1-1/2, 2, 2-1/2, 3
Standards Met RoHS Compliant;REACH Compliant; -
Made in USA yes -
Brand Bridgeport L.H. Dottie CO.
Manufacturers Part Number RF-200 RN4
Category Description SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods FASTENERS
Type Roof Flashings ROOF FLASHING
Trade Size 2 in -
Weight 1.2839 lb 1.57 lb
Application For use with galvanized, plastic, or cast iron electrical service mast. Fits flats to 40 Degrees. Connection Between Roof Line and Service Entrance Conduit/Ventilation Pipe
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat