Item Comparison: H703PTUTC, RH703PTUTC

Item

H703PTUTC - Universal Dimmer - Legrand-Pass & Seymour

H703PTUTC
Universal Dimmer

$60.80 Each

$1,459.20 (24 Each)

QTY:
Each
Add
RH703PTUTC - Radiant Tru Univrs SP/3W 700W Dim, Tri - Legrand-Pass & Seymour

RH703PTUTC
Radiant Tru Univrs SP/3W 700W Dim, Tri

$79.94 Each

$1,918.56 (24 Each)

QTY:
Each
Add
Nacogdoches 0 1
All Stores 3 27
Vendor Legrand-Pass & Seymour Legrand-Pass & Seymour
Catalog Number H703PTUTC RH703PTUTC
Manufacturer Number H-703PTUTC RH703PTUTC
Category Lighting Dimmers & Dimming Sys - Lighting Dimmers Lighting Dimmers & Dimming Sys - Lighting Dimmers
Classification Residential Dimmers, Motion Sensors, Controls, & Photo Cells Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC - N/A
UPC/EAN/GTIN 078500705347 00785007053470
Weight per package 0.25 (lbs/each) 0.25 (lbs/each)
Description H703PTUTC Universal Dimmer
Harmony Univsal SP/3W 700W 3CLRS
RH703PTUTC Radiant Tru Univrs SP/3W 700W Dim, Tri
Dimmer
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $60.80 (Each) $79.94 (Each)
Carton/Reel $60.80 (1 Each) $79.94 (1 Each)
Standard Packaging/Reel $1,459.20 (24 Each) $1,918.56 (24 Each)
Operation Type Single Pole/3-Way -
Voltage Rating 120 VAC AT 60 HZ -
Finish Ivory/White/Light Almond -
Size 1.75 INCH W X 1.25 INCH D X 4.25 INCH H -
Commodity Description LIGHTING DIMMERS -
Description UNIVERSAL DIMMER RADIANT TRU UNIVRS SP/3W 700W DIM, TRI
extra long description - INTERCHANGEABLE FACE, TRU-UNIVERSAL TYPE; 1.75 INCH W X 1.25 INCH D X 4.25 INCH H SIZE; IVORY/WHITE/LIGHT ALMOND FINISH; 1-POLE/3-WAY OPERATION TYPE; UL (CANADA AND US), UL 1472, CSA C22.2 APPROVAL; RESIDENTIAL, INDOOR APPLICATION; 120 VAC AT 60 HZ VOLTAGE RATING; 700 W (INCANDESCENT/HALOGEN/ELECTRONIC LOW VOLTAGE), 50 VA (MECHANICAL LOW VOLTAGE), 450 W (LED/COMPACT FLUORESCENT), 5.5 AMPERE (ELECTRONIC FLUORESCENT BALLAST) LOAD RATING; ON/OFF PADDLE SWITCH WITH PRESET OPERATOR TYPE; SCREWLESS (NOT INCLUDED
Features - The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.Ideal for typical residential and light commercial applications, the Tru-Universal Dimmer is the simple solution to all your dimming challenges. It works with every 120V dimmable lamp, load, and fixture. radiant(R) Screwless Wall Plate not included.
Long Description HARMONY UNIVSAL SP/3W 700W 3CLRS Dimmer
Product Type Tru-Universal Interchangeable Face Dimmer Wall Box Dimmer
Short Description - Dimmer
Load Rating 700 W (Incandescent, Halogen, ELV), 500 VA (MLV), 450 W (LED/CFL), 5.5 Ampere (EFL) -
Load Type Incandescent, Halogen, ELV, MLV, LED, CFL, EFL -
Operator Type SLIDE SWITCH WITH PRESET ON/OFF SWITCH -
package quantity - 1 CA
Wall Plate Type DECORATOR -
Brand LEGRAND-PASS & SEYMOUR Pass & Seymour/Legrand
Manufacturers Part Number H-703PTUTC RH703-PTUTC
Category Description Residential dimmers, motion sensors, controls, & photo cells Residential dimmers, motion sensors, controls, & photo cells
Type WALL DIMMER -
Manufacturer Status Non-Stock Non-Stock
Status Inactive -
Approval UL (CANADA AND US) -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat