Item Comparison: RL56069S1EWHR, LT560WH6927

Item

RL56069S1EWHR - *Delisted* 6" 8W Led Retro 27K/3K/35K/4K/5K 600LM - Halo

RL56069S1EWHR
*Delisted* 6" 8W Led Retro 27K/3K/35K/4K/5K 600LM

$26.23 Each

$104.92 (4 Each)

QTY:
Each
Add
LT560WH6927 - *Discontinued* 6" 10W Led Retro 27K - Halo

LT560WH6927
*Discontinued* 6" 10W Led Retro 27K

$10.69 Each

$10.69 (1 Each)

QTY:
Each
Add
Nacogdoches 0 6
All Stores 162 513
Vendor Halo Halo
Catalog Number RL56069S1EWHR LT560WH6927
Manufacturer Number RL56069S1EWHR LT560WH6927
Category Enhanced Commodity Codes - Lighting Lighting Parts, Wiring & Accy. - Lighting Accessories
Classification Led Architectural & Specification Lighting Led Architectural & Specification Lighting
UNSPSC 32151502 - Light module 39111505 - Recessed lighting
UPC/EAN/GTIN 00080083818525 00080083762897
Weight per package 1.53 (lbs/each) 1.16 (lbs/each)
Description RL56069S1EWHR *Delisted* 6" 8W Led Retro 27K/3K/35K/4K/5K 600LM
5/6" Retrofit Baffle-Trim Led Module, 600 Series, 90CRI, CCT Selectable
LT560WH6927 *Discontinued* 6" 10W Led Retro 27K
00800837628973|0008008|00800837628973|80083762897|62897|LT560WH6927|Cooper Light LT560WH6927|Cooper Lighting LT560WH6927|Cooper Lighting Solutions LT560WH6927|Cooper Lite LT560WH6927
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $26.23 (Each) $10.69 (Each)
Carton/Reel $26.23 (1 Each) $10.69 (1 Each)
Standard Packaging/Reel $104.92 (4 Each) $10.69 (1 Each)
amperage rating 0.15 0.085 to 0.089
Ballast Type - N/A
Lamp Type LED LED
Number of Lamps - 1
Voltage Rating 120V 120
Wattage 8W 10 W
Style - (blank)
Description 6" 8W LED RETRO TUNABLE 27K/3K/35K/4K/5K 600LM *DISCONTINUED* 6" 10W LED RETRO 27K
extra long description CLS RL56069S1EWHR HALO RL56WH SELEC -
Long Description 5/6" Retrofit Baffle-Trim LED Module, 600 Series, 90CRI, CCT Selectable 00800837628973|0008008|00800837628973|80083762897|62897|LT560WH6927|Cooper Light LT560WH6927|Cooper Lighting LT560WH6927|Cooper Lighting Solutions LT560WH6927|Cooper Lite LT560WH6927
Product Type Halo RL56WH Selectable 90CRI 600LM LD R LT56 Led Retrofit Baffle 90CRI 2700K C&I
Special Features Field-selectable color temperatures LED downlight with baffle trim ENERGY STAR® certified
Brand HALO Cooper Halo
Manufacturers Part Number RL56069S1EWHR LT560WH6927
sub brand - LT56 LED 5"/6" All-Purpose Baffle Trim Downlight
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type RL56 LED 5/6" LT4 LED Retrofit Trim Kit
Manufacturer Status - Inactive
Status - Inactive
Application lighting lighting
Mounting - Recessed
standard AIR-TITE (TM) Certified ASTM E283;RoHS Compliant;UL Listed - Wet Location;UL Listed - Damp Location;Energy Star UL/cUL Listed 1598 Luminaire;UL Classified;UL/cUL Listed - Damp Location;UL/cUL Listed - Wet Location;IP56 Rated;California Title 20;California Title 24;EMI/RFI per FCC 47CFR Part 15 B;Energy Star Certified;AIR-TITE (TM) Certified ASTM E283;RoHS Compliant;IECC Compliant;LM79 and/or LM80 Tested
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat