Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Cooper Halo |
Catalog Number |
RL560WH6940R |
RL560WH6840 |
Manufacturer Number |
RL560WH6940R |
RL560WH6840 |
Category |
Enhanced Commodity Codes -
Lighting
|
Lighting Parts, Wiring & Accy. -
Lighting Accessories
|
Classification |
Led Architectural & Specification Lighting
|
Led General Purpose Lighting
|
UNSPSC |
32151502 - Light module
|
39111505 - Recessed lighting
|
UPC/EAN/GTIN |
00080083711864 |
00080083710805 |
Weight per package |
1.08 (lbs/each) |
1.01 (lbs/each) |
Description |
RL560WH6940R *Delisted* 6" Led Retro 40K 600LM 90cri
|
RL560WH6840 Halo 4000K Led Recessedtrim
5"/6" Retrofit Baffle-Trim Led Module, 120V, 80CRI, 4000 K, White
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$31.64 (Each) |
$31.64 (Each) |
Carton/Reel |
$31.64 (1 Each) |
$31.64 (1 Each) |
Standard Packaging/Reel |
$31.64 (1 Each) |
$31.64 (1 Each) |
|
amperage rating |
- |
150m A |
Ballast Type |
- |
N/A INCH |
Lamp Type |
- |
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING |
Voltage Rating |
- |
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS |
Wattage |
- |
Q202013PCIQRCCR |
|
|
Height |
- |
8.25 in |
Length |
- |
8.63 in |
Width |
- |
PACKAGING QUANTITY 25 PIECES PER CARTON |
|
Description |
*DELISTED* 6" LED RETRO 40K 600LM 90CRI |
HALO 4000K LED RECESSEDTRIM |
extra long description |
ETNCL RL560WH6940R HALO RL56 WH 600 |
ETNCL RL560WH6840 HALO RL56 WH 600L |
Long Description |
- |
5"/6" Retrofit Baffle-Trim LED Module, 120V, 80CRI, 4000 K, White |
Product Type |
Halo RL56 WH 600LM 90CRI 4000K, R, Vave |
Halo RL56 WH 600LM 80CRI 4000K, C&I, HV |
Special Features |
ENERGY STAR® certified |
ENERGY STAR® certified |
|
|
Brand |
HALO |
Eaton Lighting |
Manufacturers Part Number |
RL560WH6940R |
RL560WH6840 |
sub brand |
RL56 Series |
RL56 Series |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED GENERAL PURPOSE LIGHTING |
Type |
RL56 LED |
RL56 LED |
|
Manufacturer Status |
Inactive |
- |
|
Application |
lighting |
lighting |
Mounting |
- |
Recessed |
standard |
cULus Listed - Damp Location;cULus Listed - Wet Location;Energy Star Certified;Airtite |
Energy Star Qualfied |