Item Comparison: 632X112RHCMSZJ, RMC632112

Item

632X112RHCMSZJ - 6-32 X 1-1/2 Round Head M/S Zinc - Combo - Peco Fasteners

632X112RHCMSZJ
6-32 X 1-1/2 Round Head M/S Zinc - Combo

$0.1156 Each

$277.44 (2400 Each)

QTY:
Each
Add
RMC632112 - #6-32 X 1-1/2'' Phil/Slot RH Machine Screw - LH Dottie

RMC632112
#6-32 X 1-1/2'' Phil/Slot RH Machine Screw

$0.1188 Each

$11.88 (100 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 65,700 41,799
Vendor Peco Fasteners LH Dottie
Catalog Number 632X112RHCMSZJ RMC632112
Manufacturer Number 632X112RHCMSZJ RMC632112
Category Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers
Classification Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC 31161504 - Machine screws 31161504 - Machine screws
UPC/EAN/GTIN 00705591961029 00781002558262
Weight per package 0.0053 (lbs/each) 0.0055 (lbs/each)
Description 632X112RHCMSZJ 6-32 X 1-1/2 Round Head M/S Zinc - Combo
Machine Screw, Steel, Round Head, 1-1/2 In Length, Zinc Plated, #6-32 Thread Size, Unc Thread Type, #6 Awg Diameter, Slotted Drive, 0.53 LB
RMC632112 #6-32 X 1-1/2'' Phil/Slot RH Machine Screw
Machine Screw, Steel, Round Head, 1-1/2 In Length, Zinc Plated, #6-32 Thread Size, #6 Awg Diameter, 1-1/2 In Thread Length, Slotted/Phillips Drive, 0.49 LB
Minimum Order QTY 100 Units 1 Unit
Unit/Foot $0.12 (Each) $0.12 (Each)
Carton/Reel $11.56 (100 Each) $11.88 (100 Each)
Standard Packaging/Reel $277.44 (2400 Each) $11.88 (100 Each)
Material Steel Steel
Finish Zinc Plated Zinc Plated
Diameter #6 AWG #6 AWG
Length 1-1/2 1-1/2
Size 6 #6-32 x 1-1/2 IN
Description 6-32 X 1-1/2 ROUND HEAD M/S ZINC - COMBO #6-32 X 1-1/2'' PHIL/SLOT RH MACHINE SCREW
extra long description PECO 632X112RHCMSZJ 6-32X1-1/2 ROUN DOTTIE RMC632112 6-32 X 1-1/2 Round
Features - Invincibox upto 2 Inch
Long Description Machine Screw, Steel, Round Head, 1-1/2 in Length, Zinc Plated, #6-32 Thread Size, UNC Thread Type, #6 AWG Diameter, Slotted Drive, 0.53 lb Machine Screw, Steel, Round Head, 1-1/2 in Length, Zinc Plated, #6-32 Thread Size, #6 AWG Diameter, 1-1/2 in Thread Length, Slotted/Phillips Drive, 0.49 lb
Product Type Machine Screw Machine Screw
Short Description Machine Screw, Round Head, Steel, Zinc Plated, 1-1/2 in, #6-32, #6 Machine Screw, Round Head Slotted, Steel, Zinc Plated, 1-1/2 in, #6-32, #6
Special Features - Features: Invincibox upto 2 Inch
Drive Type Slotted Slotted/Phillips
Head Style Round Round
Head Type Round Round
package quantity 100 JR 100 CT
Thread Length - 1-1/2 in
Thread Size #6-32 #6-32
Thread Type UNC UNC
Brand Peco Fasteners, Inc. LH DOTTIE
Manufacturers Part Number 632X112RHCMSZJ RMC632112
Category Description Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type MACHINE SCREW MACHINE SCREW
minimum qty 100 -
Weight 0.53 lb 0.49 lb
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat