Item Comparison: RMC632112, JRCMS6112Z

Item

RMC632112 - #6-32 X 1-1/2'' Phil/Slot RH Machine Screw - LH Dottie

RMC632112
#6-32 X 1-1/2'' Phil/Slot RH Machine Screw

$0.1188 Each

$11.88 (100 Each)

QTY:
Each
Add
JRCMS6112Z - Jar 6-32 X 1-1/2 Combo Round Machine Screw Zinc - SPC

JRCMS6112Z
Jar 6-32 X 1-1/2 Combo Round Machine Screw Zinc

$0.00 Each

$0.00 (100 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 38,199 0
Vendor LH Dottie SPC
Catalog Number RMC632112 JRCMS6112Z
Manufacturer Number RMC632112 N/A
Category Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Unassigned
Classification Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC 31161504 - Machine screws -
UPC/EAN/GTIN 00781002558262 N/A
Weight per package 0.0055 (lbs/each) 0
Description RMC632112 #6-32 X 1-1/2'' Phil/Slot RH Machine Screw
Machine Screw, Steel, Round Head, 1-1/2 In Length, Zinc Plated, #6-32 Thread Size, #6 Awg Diameter, 1-1/2 In Thread Length, Slotted/Phillips Drive, 0.49 LB
JRCMS6112Z Jar 6-32 X 1-1/2 Combo Round Machine Screw Zinc
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.12 (Each) $0.00 (Each)
Carton/Reel $11.88 (100 Each) $0.00 (1 Each)
Standard Packaging/Reel $11.88 (100 Each) $0.00 (100 Each)
Material Steel -
Finish Zinc Plated -
Diameter #6 AWG -
Length 1-1/2 -
Size #6-32 x 1-1/2 IN -
Description #6-32 X 1-1/2'' PHIL/SLOT RH MACHINE SCREW JAR 6-32 X 1-1/2 COMBO ROUND MACHINE SCREW ZINC
extra long description DOTTIE RMC632112 6-32 X 1-1/2 Round -
Features Invincibox upto 2 Inch -
Long Description Machine Screw, Steel, Round Head, 1-1/2 in Length, Zinc Plated, #6-32 Thread Size, #6 AWG Diameter, 1-1/2 in Thread Length, Slotted/Phillips Drive, 0.49 lb -
Product Type Machine Screw -
Short Description Machine Screw, Round Head Slotted, Steel, Zinc Plated, 1-1/2 in, #6-32, #6 -
Special Features Features: Invincibox upto 2 Inch -
Drive Type Slotted/Phillips -
Head Style Round -
Head Type Round -
package quantity 100 CT -
Thread Length 1-1/2 in -
Thread Size #6-32 -
Thread Type UNC -
Brand LH DOTTIE -
Manufacturers Part Number RMC632112 -
Category Description Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type MACHINE SCREW -
Weight 0.49 lb -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat