Item Comparison: RSRF310, 541140168

Item

RSRF310 - 1"NPT, .562-.625 Al STRT CRD Grip - Remke Industries

RSRF310
1"NPT, .562-.625 Al STRT CRD Grip

$16.54 Each

$16.54 (1 Each)

QTY:
Each
Add
541140168 - 1"NPT, .562-.625 Al STRT CRD Grip - Remke Industries

541140168
1"NPT, .562-.625 Al STRT CRD Grip

$16.54 Each

$16.54 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 0 0
Vendor Remke Industries Remke Industries
Catalog Number RSRF310 541140168
Manufacturer Number RSRF-310 RSRF-310
Category Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Condubx, Non-Metallic CBL, S. - Cable & Cord Grips
Classification Cord Connectors & Cord Grips Cord Connectors & Cord Grips
UNSPSC 39121431 - Cable gland connector 39121431 - Cable gland connector
UPC/EAN/GTIN 00785411401683 00785411401683
Weight per package 1.148 (lbs/each) 1.148 (lbs/each)
Description RSRF310 1"NPT, .562-.625 Al STRT CRD Grip
Cord Grip With Internal Thread, Alum, 1" NPT, Cable Range .562 - .625
541140168 1"NPT, .562-.625 Al STRT CRD Grip
Cord Grip With Internal Thread, Alum, 1" NPT, Cable Range .562 - .625
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $16.54 (Each) $16.54 (Each)
Carton/Reel $16.54 (1 Each) $16.54 (1 Each)
Standard Packaging/Reel $16.54 (1 Each) $16.54 (1 Each)
Material Aluminum Aluminum
Description 1"NPT,.562-.625 AL STRT CRD GRIP 1"NPT,.562-.625 AL STRT CRD GRIP
extra long description RMK RSRF-310 Cord Grip int thrd 1 N RMK RSRF-310 Cord Grip int thrd 1 N
Long Description Cord Grip with internal thread, alum, 1" NPT, cable range .562 - .625 Cord Grip with internal thread, alum, 1" NPT, cable range .562 - .625
Product Type Cord Grip Int THRD 1 NPT .562 - .625 Cord Grip Int THRD 1 NPT .562 - .625
Maximum Operating Temperature 250 250
Minimum Operating Temperature -40 -40
Brand Remke Industries Remke Industries
Manufacturers Part Number RSRF-310 RSRF-310
Category Description CORD CONNECTORS & CORD GRIPS CORD CONNECTORS & CORD GRIPS
Status - Inactive
environmental conditions Flammability: UL 94V-2 Flammability: UL 94V-2
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat