Nacogdoches |
600 |
0 |
All Stores |
|
|
|
Vendor |
LH Dottie |
Peco Fasteners |
Catalog Number |
S1 |
1SHJ |
Manufacturer Number |
S1 |
1SHJ |
Category |
Screws, Bolts, Staples, Wraps, -
Chain & Hooks
|
Screws, Bolts, Staples, Wraps, -
Chain & Hooks
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Fasteners
|
UNSPSC |
31162603 - S hooks
|
31162603 - S hooks
|
UPC/EAN/GTIN |
00781002308058 |
00705591963986 |
Weight per package |
0.0085 (lbs/each) |
0.0061 (lbs/each) |
Description |
S1 1'' S Hook
S-Hook, Steel, Zinc Plated, 1 In Length, 1/4 In Inside, 11 Ga Thickness, 0.74 LB
|
1SHJ 1" S-Hook Zinc Plated
S-Hook, Low Carbon Steel, Zinc Plated, 1 In Length, 11 Ga Thickness, 0.61 LB
|
|
Minimum Order QTY |
100 Units |
100 Units |
Unit/Foot |
$0.19 (Each) |
$0.21 (Each) |
Carton/Reel |
$19.09 (100 Each) |
$21.19 (100 Each) |
Standard Packaging/Reel |
$19.09 (100 Each) |
$508.56 (2400 Each) |
|
Material |
Steel |
Low Carbon Steel |
Wire Size |
11 |
- |
|
Finish |
Zinc Plated |
Zinc Plated |
|
Length |
1 in |
1 in |
Overall Length |
1 |
- |
Thickness |
11 ga |
11 ga |
|
Description |
1'' S HOOK |
1" S-HOOK ZINC PLATED |
extra long description |
DOTTIE S1 1" S Hooks Zinc Plated |
PECO 1SHJ 1" S-HOOK ZINC PLATED 963 |
Features |
Used to Hang Fixtures Suspended from Chain |
- |
Long Description |
S-Hook, Steel, Zinc Plated, 1 in Length, 1/4 in Inside, 11 ga Thickness, 0.74 lb |
S-Hook, Low Carbon Steel, Zinc Plated, 1 in Length, 11 ga Thickness, 0.61 lb |
Product Type |
S-Hook |
S-Hook |
Short Description |
S-Hook, Steel, 1 in |
S-Hook, Low Carbon Steel, Zinc Plzted, 1 in |
Special Features |
Features: Used to Hang Fixtures Suspended from Chain |
- |
|
eye diameter |
1/4 |
- |
Inside Diameter |
1/4 in |
- |
opening size |
3/16 |
- |
package quantity |
100 PK |
100 JR |
|
Brand |
LH DOTTIE |
Peco Fasteners, Inc. |
Manufacturers Part Number |
S1 |
1SHJ |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
FASTENERS |
Type |
S-Hook |
- |
|
|
|
Application |
For Used To Hang Fixtures Suspended From Chain |