Item Comparison: S1174WSP, LH11WP

Item

S1174WSP - 4" Lampholder Keyless 660W 250V Plas WH - Eaton

S1174WSP
4" Lampholder Keyless 660W 250V Plas WH

$2.76 Each

$110.40 (40 Each)

QTY:
Each
Add
LH11WP - Keyless Lampholder W Leads No Socket - Allied Moulded Products

LH11WP
Keyless Lampholder W Leads No Socket

$3.8374 Each

$184.20 (48 Each)

QTY:
Each
Add
Nacogdoches 25 0
All Stores 9,010 90
Vendor Eaton Allied Moulded Products
Catalog Number S1174WSP LH11WP
Manufacturer Number S1174W-SP LH-11WP
Category Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Lighting Fixtures - Lighting Lampholders
Classification Miscellaneous Residential Devices Incandescent (Except Residential)
UNSPSC 39111803 - Lamp sockets 39111803 - Lamp sockets
UPC/EAN/GTIN 00032664752049 00085339870012
Weight per package 0.21 (lbs/each) 0.291 (lbs/each)
Description S1174WSP 4" Lampholder Keyless 660W 250V Plas WH
Outlet Box Lampholder, 250 V Ac, White, Plastic, 600 (Lamp) W, 16 In Wire Lead Terminal, Ceiling Mount, 1.417 In Length, #16 Awg Wire Size
LH11WP Keyless Lampholder W Leads No Socket
Lampholder, Medium Base, Incandescent Lamp, 250 V, 660 W (Lamp), Thermoset Material, White (Body), Wire Lead Terminal, Screw Mount, 1-1/2 In Height, 4-9/16 In Width
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.76 (Each) $3.84 (Each)
Carton/Reel $2.76 (1 Each) $3.84 (1 Each)
Standard Packaging/Reel $110.40 (40 Each) $184.20 (48 Each)
Lamp Type - Incandescent
Lamp Wattage - 660 Watt
Material Plastic Thermoset
Terminal Type 16 in Wire Lead Wire Lead
Voltage Rating 250 V ac 250 Volt
Wattage - 660 W (Lamp)
Wire Size #16 AWG -
Base Type - Medium
Body Color - WHITE
Body Material - THERMOSET
Color White White (Body)
Height - 1-1/2 in
Length 1.417 in -
Size - 4-9/16 Inch Width x 1-1/2 Inch Height
Width - 4-9/16 in
Additional Information - Application Attic, Basement, Closet and Garage Where On/Off Switch Exist; Screw Shell/Terminal Screw Material Nickel Plated Brass; Terminal Material Zinc Plated Brass; Mounting Slot Accept 3-1/2 Inch/4 Inch Outlet Box; Includes Corrosion Resistant Steel H
Commodity Description - PLUGS,CONN,INLETS,OUTLETS,LAMPHOLDR
Description 4" LAMPHOLDER KEYLESS 660W 250V PLAS WH KEYLESS LAMPHOLDER W LEADS NO SOCKET
extra long description EWD S1174W-SP 4" Lampholder Keyless OUTLET BOX TYPE; 4-9/16 INCH WIDTH X 1-1/2 INCH HEIGHT SIZE; UL (CANADA AND US), UL 496, ANSI APPROVAL; 250 VOLT VOLTAGE RATING; THERMOSET BODY MATERIAL; 660 WATT LAMP WATTAGE; KEYLESS OPERATOR TYPE; MEDIUM LAMP BASE; WHITE BODY COLOR; APPLICATION ATTIC, BASEMENT, CLOSET AND GARAGE WHERE ON/OFF SWITCH EXIST; SCREW SHELL/TERMINAL SCREW MATERIAL NICKEL PLATED BRASS; TERMINAL MATERIAL ZINC PLATED BRASS; MOUNTING SLOT ACCEPT 3-1/2 INCH/4 INCH OUTLET BOX; INCLUDES CORROSION RESISTANT STEEL H; LH MODEL
Features Keyless Plastic Ceiling Lampholders are molded of high-temperature, thermoset plastic to reduce breakage. Mounts on 4" (101.6mm) outlet boxes with breakout for 3.25" (82.55mm) box mounting. Leads are 6" (152.4mm) 105°C insulated stranded #16, stripped 0.75" (19.05mm). Pull chain devices include ball chain, 3' (0.91m) of cord, connector and endbell. Top wire versions have terminal screws backed out — ready for wiring — without removing interior. Push wire terminals are top wired with two push-in terminals a -
Long Description Outlet Box Lampholder, 250 V ac, White, Plastic, 600 (Lamp) W, 16 in Wire Lead Terminal, Ceiling Mount, 1.417 in Length, #16 AWG Wire Size Lampholder, Medium Base, Incandescent Lamp, 250 V, 660 W (Lamp), Thermoset Material, White (Body), Wire Lead Terminal, Screw Mount, 1-1/2 in Height, 4-9/16 in Width
Product Type Outlet Box Lampholder Lampholder
Short Description 250 VAC, Outlet Box Lampholder, White Lampholder, Medium, Incandescent, White (Body), (2) Screw Terminal
Special Features 4.578 Width X 4.578 Height;Wiring Method (4) Top Wire Screws;Keyless Operator;Medium Nickel Plated Brass Screw Shell;Wire Leads;Mounting Slots Accept 3.5 in or 4 in Outlet Boxes;Accepts Most Manufacturers' Light Bulb Protective Cages
dimensions 1.4170 IN X 4.5780 IN X 4.5780 IN -
Lamp Base - MEDIUM
Mounting Type Ceiling Mount Screw Mount
Operator Type - KEYLESS
package quantity 1 ct 48 CT
Power Rating 600 (Lamp) W -
Standards Met UL Listed;cULus Listed to UL 496, File no. E7430;NOM 426 Ul Listed
Brand Eaton ALLIED MOULDED
Manufacturers Part Number S1174W-SP LH-11WP
Model - LH
Category Description Miscellaneous residential devices Incandescent (Except Residential)
Type Lampholder OUTLET BOX
Application Commercial Attics;Basements;Closets and Garages Where On/Off Switch Exists
Approval - UL (Canada and US), UL 496, ANSI
standard cULus Listed,NAFTA,RoHS Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat