Nacogdoches |
10 |
0 |
All Stores |
|
|
|
Vendor |
Satco |
Sylvania |
Catalog Number |
S1904 |
F8T5CW |
Manufacturer Number |
S1904 |
F8T5/CW-25/CS/21366 |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00045923019043 |
00046135213663 |
Weight per package |
0.07 (lbs/each) |
0.08 (lbs/each) |
Description |
S1904 8W T5 12" 40K 62 Cri Mini Bi-Pin Preheat
Fluorescent T5 Preheat Lamp, Designation: F8T5/CW, 8 WTT, T5 Shape, G5 Miniature Bi Pin Base, 5000 HR, Lumens: 380 LM Initial, 4000 Deg K Color Temperature, Cool White 62 Cri, 11-29/32 In Length, 5/8 In Diameter
|
F8T5CW 8W T5 12" Cool White 62 Cri Mini Bi-Pin Preheat
8W, T5 Preheat Fluorescent Lamp, Cool White Phosphor, 4100K Color Temperature, 60 Cri. 7500 Avg Rated Life At 3 HRS/Start
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.99 (Each) |
$3.80 (Each) |
Carton/Reel |
$29.90 (10 Each) |
$3.80 (1 Each) |
Standard Packaging/Reel |
$29.90 (10 Each) |
$95.00 (25 Each) |
|
Lamp Type |
- |
PREHEAT |
Shape |
T5 |
T5 |
Wattage |
8 |
8 W |
|
Base Type |
- |
G5 Miniature Bi-Pin |
Color |
White |
Cool White |
Color Rendering Index |
- |
60 |
color rendering index (cri) |
62 |
60 |
color temperature |
4000 |
4100 k |
Finish |
- |
Phosphor Coated |
|
Diameter |
0.63 |
0.625 in |
Length |
11.91 |
12.0 in |
|
Description |
8W T5 12" 40K 62 CRI MINI BI-PIN PREHEAT |
8W T5 12" COOL WHITE 62 CRI MINI BI-PIN PREHEAT |
extra long description |
SATCO S1904 F8T5/CW 4000K |
SYL F8T5/CW-25/CS/21366 F8T5CW 25/C |
Long Description |
Fluorescent T5 Preheat Lamp, Designation: F8T5/CW, 8 WTT, T5 Shape, G5 Miniature Bi Pin Base, 5000 HR, Lumens: 380 LM Initial, 4000 DEG K Color Temperature, Cool White 62 CRI, 11-29/32 IN Length, 5/8 IN Diameter |
8W, T5 preheat fluorescent lamp, Cool White phosphor, 4100K color temperature, 60 CRI. 7500 Avg rated life at 3 hrs/start |
Product Type |
F8T5/CW 4000K |
F8T5CW 25/CS 1/Sku |
Short Description |
- |
Fluorescent Lamp, G5 Miniature 2 Pin, T5, 60 CRI, 8 W |
|
ANSI Ballast Code |
- |
C78.81 – 2001 |
average life |
5000 |
7500 h |
Base |
Miniature Bi Pin |
Miniature Bipin |
Brightness (Lumens) |
- |
320 lm |
bulb shape |
- |
T5 |
lumens |
380 |
- |
Minimum Operating Temperature |
- |
+10 °C |
package quantity |
- |
24 CA |
Warranty |
Avg. Rated Hour Limited |
- |
|
Brand |
Satco |
Sylvania-Ledvance |
Manufacturers Part Number |
S1904 |
F8T5/CW |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
T5 Preheat |
FLUORESCENT |
|
|
Operating Temperature |
Ballast Dependent |
- |
standard |
RoHS Compliant |