Nacogdoches |
9 |
0 |
All Stores |
|
|
|
Vendor |
Satco |
Sylvania |
Catalog Number |
S1906 |
F13T5CW |
Manufacturer Number |
S1906 |
F13T5/CW/21368 |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00045923019067 |
00046135213687 |
Weight per package |
0.14 (lbs/each) |
0.14 (lbs/each) |
Description |
S1906 13W T5 21" 42K 62 Cri Mini Bi-Pin Preheat
Fluorescent T5 Preheat Lamp, Designation: F13T5/CW, 13 WTT, T5 Shape, G5 Miniature Bi Pin Base, 5000 HR, Lumens: 860 LM Initial, 4200 Deg K Color Temperature, Cool White 62 Cri, 20-29/32 In Length, 5/8 In Diameter
|
F13T5CW 13W T5 21" Cool White 62 Cri Mini Bi-Pin Fluor LMP
13W T5 Preheat Fluorescent Lamp, Cool White Phosphor, 4100K Color Temperature, 60 Cri. 7500 Avg Rated Life At 3 HRS/Start
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.25 (Each) |
$3.54 (Each) |
Carton/Reel |
$42.50 (10 Each) |
$3.54 (1 Each) |
Standard Packaging/Reel |
$42.50 (10 Each) |
$88.50 (25 Each) |
|
Lamp Type |
- |
PREHEAT |
Shape |
T5 |
T5 |
Wattage |
13 |
13 |
|
Color |
White |
- |
color rendering index (cri) |
62 |
60 |
color temperature |
4200 |
4200 |
|
Diameter |
0.63 |
0.63 |
Length |
20.91 |
- |
|
Description |
13W T5 21" 42K 62 CRI MINI BI-PIN PREHEAT |
13W T5 21" COOL WHITE 62 CRI MINI BI-PIN FLUOR LMP |
extra long description |
SATCO S1906 F13T5/CW 4200K |
SYL F13T5/CW/21368 F13T5CW 25/CS 1/ |
Long Description |
Fluorescent T5 Preheat Lamp, Designation: F13T5/CW, 13 WTT, T5 Shape, G5 Miniature Bi Pin Base, 5000 HR, Lumens: 860 LM Initial, 4200 DEG K Color Temperature, Cool White 62 CRI, 20-29/32 IN Length, 5/8 IN Diameter |
13W T5 preheat fluorescent lamp, Cool White phosphor, 4100K color temperature, 60 CRI. 7500 Avg rated life at 3 hrs/start |
Product Type |
F13T5/CW 4200K |
F13T5CW 25/CS 1/Sku |
|
average life |
5000 |
7500 |
Base |
Miniature Bi Pin |
Miniature Bipin |
lumens |
860 |
860 |
Warranty |
Avg. Rated Hour Limited |
- |
|
Brand |
Satco |
SYLVANIA |
Manufacturers Part Number |
S1906 |
F13T5/CW/21368 |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
T5 Preheat |
FLUORESCENT |
|
Application |
- |
Commercial/Residential |
Operating Temperature |
Ballast Dependent |
- |
standard |
RoHS Compliant |