Item Comparison: S1962, 3962BU

Item

S1962 - Cover 1G Dup Recp Non-Wet Horiz Plas Gy - Eaton

S1962
Cover 1G Dup Recp Non-Wet Horiz Plas Gy

$5.35 Each

$267.50 (50 Each)

QTY:
Each
Add
3962BU - Cover 1G Dup Recp Wet Loc Hor Plas Gy - Eaton

3962BU
Cover 1G Dup Recp Wet Loc Hor Plas Gy

$0.00 Each

$0.00 (100 Each)

Call nearest store for Item Price
Nacogdoches 5 0
All Stores 1,438 0
Vendor Eaton Eaton
Catalog Number S1962 3962BU
Manufacturer Number S1962 3962BU
Category Enhanced Commodity Codes - Boxes & Covers Enhanced Commodity Codes - Boxes & Covers
Classification Weatherproof Boxes & Covers Weatherproof Boxes & Covers
UNSPSC 39121304 - Electrical box covers 39121304 - Electrical box covers
UPC/EAN/GTIN 00032664126307 00032664455414
Weight per package 0.15 (lbs/each) 0.19 (lbs/each)
Description S1962 Cover 1G Dup Recp Non-Wet Horiz Plas Gy
Non-Metallic Weatherproof Cover, 1 Gang, 4.56 In (W) X 2.87 In (H), Horizontal Mount, Rectangular, Plastic, Gray, 0.18 LB
3962BU Cover 1G Dup Recp Wet Loc Hor Plas Gy
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, 1 Gang, #18 to #12 Awg Compatible Wire Size, Screw Connection, Horizontal Mount, 1.42 In Length, 1.25 In Width, 1.95 In Height, Plastic, Gray
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.35 (Each) $0.00 (Each)
Carton/Reel $5.35 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $267.50 (50 Each) $0.00 (100 Each)
Current Rating - 15 A
Material Plastic Plastic
Number of Gangs 1 1
Number of Wires - 3
Shape Rectangular -
Voltage Rating - 125 V
Color Gray Gray
Height - 1.95 in
Length - 1.42 in
Width - 1.25 in
Description COVER 1G DUP RECP NON-WET HORIZ PLAS GY COVER 1G DUP RECP WET LOC HOR PLAS GY
extra long description EWD S1962 Cover 1G Dup Recp Non-Wet EWD 3962-BU Cover 1G Dup Recp Wet L
Features Non-Metallic Protective Covers feature tough plastic construction that is resistant to high impact. Keeps out dust and debris. Non-metallic, non-corrosive and nonconductive. Gasket provided seals both device and openings and edges. Not for use in wet locations. From spring-loaded metallic covers to our While-In-Use enclosures, our family of weatherproof covers are designed for longevity in virtually any outdoor, indoor, wet or damp location. Whether you're looking for impact and corrosion-resistant products for an industrial job or flexible installation options for a residential home, you can rely on Eaton's superior performance to help get the job done quickly without sacraficing quality.
Long Description Non-Metallic Weatherproof Cover, 1 Gang, 4.56 in (W) x 2.87 in (H), Horizontal Mount, Rectangular, Plastic, Gray, 0.18 lb Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, 1 Gang, #18 to #12 AWG Compatible Wire Size, Screw Connection, Horizontal Mount, 1.42 in Length, 1.25 in Width, 1.95 in Height, Plastic, Gray
Product Type Cover 1G Dup Recp Non-Wet Horiz Plas Gy Cover 1G Dup Recp Wet Loc Hor Plas Gy
Short Description Non-Metallic Weatherproof Cover, Plastic, Gray, 1 Gang, 4.56 in W x 2.87 in H;115.8 mm W x 73 mm H 15 A, 125 V, Duplex Receptacle, Gray
Special Features Non-Corrosive and Non-Conductive;Gasket Provided Seals Both Device Openings and Edges Wet Location;Single Gang
Compatible Wire Size - #18 to #12 AWG
Connection Type - Screw
dimensions 4.56 in (W) x 2.87 in (H);115.8 mm (W) x 73 mm (H) 0.9640 IN X 3.0250 IN X 4.7010 IN
Mounting Type Horizontal Mount Horizontal Mount
package quantity 10 CT;50 PK 1 CT;25 PK
Receptacle Type - Duplex
Standards Met cULus Listed;CSA Certified;NAFTA Compliant -
Made in USA yes yes
Brand Eaton Eaton Wiring Devices
Manufacturers Part Number S1962 3962-BU
Category Description WEATHERPROOF BOXES & COVERS WEATHERPROOF BOXES & COVERS
Type RECEPTACLE COVER RECEPTACLE COVER
Weight 0.18 lb -
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other Industrial
nema rating - 5-15P
standard cULus Listed,NAFTA cULus Listed,NAFTA
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat