Nacogdoches |
53 |
0 |
All Stores |
|
|
|
Vendor |
Satco |
Sylvania |
Catalog Number |
S26670 |
F48T12CWH0 |
Manufacturer Number |
S26670 |
F48T12CWHO/25146 |
Category |
Unassigned
|
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
-
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
045923266706 |
00046135251467 |
Weight per package |
0.65 (lbs/each) |
0.68 (lbs/each) |
Description |
S26670 60W T12 48" 41K Ho 80 Cri R17D
|
F48T12CWH0 60W T12 48" Cool White High Output 62 Cri R17D
60W, 48"" Mol, T12 Ho (800 Ma) Rapid Start Fluorescent Lamp, Cool White Phosphor, 4200K Color Temperature, 60 Cri.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.99 (Each) |
$8.38 (Each) |
Carton/Reel |
$239.70 (30 Each) |
$8.38 (1 Each) |
Standard Packaging/Reel |
$239.70 (30 Each) |
$251.40 (30 Each) |
|
amperage rating |
- |
Ballast Dependent |
Current Rating |
- |
800 mA |
Lamp Type |
- |
RAPID START |
Shape |
- |
T12 |
Voltage Rating |
- |
Ballast Dependent |
Wattage |
- |
60 |
|
Base Type |
- |
Recessed Double Contact |
Color |
- |
Cool White |
Color Rendering Index |
- |
60 |
color rendering index (cri) |
- |
60 |
color temperature |
- |
4200 |
Finish |
- |
Phosphor Coated |
|
Diameter |
- |
1.593 in |
Length |
- |
48.0 in |
|
Description |
60W T12 48" 41K HO 80 CRI R17D |
60W T12 48" COOL WHITE HIGH OUTPUT 62 CRI R17D |
extra long description |
- |
SYL F48T12CWHO/25146 F48T12CWHO 30/ |
Long Description |
- |
60W, 48"" MOL, T12 HO (800 mA) rapid start fluorescent lamp, Cool White phosphor, 4200K color temperature, 60 CRI. |
Product Type |
- |
F48T12CWHO 30/CS 1/Sku |
Short Description |
- |
Linear Fluorescent Lamp, Recessed Double Contact, T12, 60 CRI, 60 W |
Special Features |
- |
COOL WHITE |
|
ANSI Ballast Code |
- |
C78.81 – 2001 |
average life |
- |
12000 h |
Base |
- |
Recessed Double Contact |
Brightness (Lumens) |
- |
4050 lm |
bulb shape |
- |
T12 |
lumens |
- |
4,050 |
package quantity |
- |
30 CA |
start type |
- |
Rapid Start |
total harmonic distortion |
- |
Ballast Dependent |
|
Brand |
Satco |
Sylvania-Ledvance |
Manufacturers Part Number |
S26670 |
F48T12/CW/HO |
sub brand |
- |
OSRAM SYLVANIA |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
- |
FLUORESCENT |
|
|
Application |
- |
Commercial/Residential |