Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Satco |
Sylvania |
Catalog Number |
S4379 |
M150UMED |
Manufacturer Number |
N/A |
M150/U/MED/64785 |
Category |
Unassigned
|
Hid High Intensity Discharge L -
Hid Quartz Metal Halide Lamps
|
Classification |
Metal Halide
|
Metal Halide
|
UNSPSC |
-
|
39101614 - Metal halide lamp HID
|
UPC/EAN/GTIN |
N/A |
00046135647857 |
Weight per package |
0 |
0.27 (lbs/each) |
Description |
S4379 150W Metal Halide Hid MB ED17 CLR 65 Cri 4K .
|
M150UMED 150W E17 MH Med Base Reduced Color 44K
150W Metalarc Pulse Start Quartz Metal Halide Lamp, Reduced Color Shift, Med Base, E17 Bulb, Enclosed Fixture Rated, Universal Burn, Clear, 4400K
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$29.99 (Each) |
$51.80 (Each) |
Carton/Reel |
$29.99 (1 Each) |
$51.80 (1 Each) |
Standard Packaging/Reel |
$29.99 (1 Each) |
$1,036.00 (20 Each) |
|
Lamp Type |
- |
M150/U/MED |
Shape |
- |
E17 |
Voltage Rating |
- |
95 |
Wattage |
- |
150 |
|
Base Type |
- |
E26 Medium |
Color Rendering Index |
- |
65 |
color rendering index (cri) |
- |
65 |
color temperature |
- |
4400 |
Finish |
- |
Clear |
|
Height |
- |
138 mm |
Size |
- |
5.43 |
|
Additional Information |
- |
Voltage Rating 95 V |
Description |
150W METAL HALIDE HID MB ED17 CLR 65 CRI 4K . |
150W E17 MH MED BASE REDUCED COLOR 44K |
extra long description |
- |
SYL M150/U/MED/64785 M150UMED 20/CS |
Long Description |
- |
150W METALARC PULSE START quartz metal halide lamp, reduced color shift, MED base, E17 bulb, enclosed fixture rated, universal burn, clear, 4400K |
Product Type |
- |
M150UMED 20/CS 1/Sku |
Short Description |
- |
Metal Halide Lamp, 4400K, 150W, Clear, E26 Medium |
|
ANSI Ballast Code |
- |
M102/E |
average life |
- |
12000 h |
Base |
- |
E26 Medium |
Brightness (Lumens) |
- |
14000 lm |
lumens |
- |
14000 |
package quantity |
- |
20 CA |
start type |
- |
Pulse |
|
Brand |
Satco |
Sylvania (Usc) |
Manufacturers Part Number |
- |
M150/U/MED |
sub brand |
- |
Metalarc(R) |
|
Category Description |
METAL HALIDE |
METAL HALIDE |
Type |
- |
High Intensity Discharge (HID) |
|
Application |
- |
Enclosed Fixture |
standard |
- |
M102/E |