Item Comparison: S5839, M250CU

Item

S5839 - 250W Metal Haylide W/ Pulse Sart Open Rated - Satco

S5839
250W Metal Haylide W/ Pulse Sart Open Rated

$29.99 Each

$29.99 (1 Each)

QTY:
Each
Add
M250CU - 250W BT28 MH E39BASE Coated 38K - Osram Sylvania

M250CU
250W BT28 MH E39BASE Coated 38K

$0.00 Each

$0.00 (6 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 30 1
Vendor Satco Osram Sylvania
Catalog Number S5839 M250CU
Manufacturer Number S5839 M250/C/U
Category Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Unassigned
Classification Metal Halide Metal Halide
UNSPSC 39101614 - Metal halide lamp HID -
UPC/EAN/GTIN 00045923058394 046135644580
Weight per package 0.55 (lbs/each) 5 (lbs/each)
Description S5839 250W Metal Haylide W/ Pulse Sart Open Rated
Hid Metal Halide Lamp, Designation: MS250/ED28/PS/U/4K, 250 WTT, ED28 Shape, E39 Mogul Base, Clear, 15000 HR, Lumens: 25000 LM Initial, 4000 Deg K Color Temperature, Cool White 65 Cri, 8-5/16 In Length, 3-1/2 In Diameter, Burn Position: Universal
M250CU 250W BT28 MH E39BASE Coated 38K
Metal Halide Lamp, 250 W; Shape Designation BT28; E39 Mogul Base; Coated; Ansi Code/Ballast M58/E; Initial Intensity 19500 Lumen (Horizontal), 21500 Lumen (Vertical); Color Rendering Index 70; Color Temperature 3800 K; Operating Position Universal
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $29.99 (Each) $0.00 (Each)
Carton/Reel $29.99 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $29.99 (1 Each) $0.00 (6 Each)
Initial Intensity - 19500 LUMEN (HORIZONTAL), 21500 LUMEN (VERTICAL)
Shape ED28 -
Wattage 250 250 W
Base Type - E39 Mogul
Color White COATED
Color Rendering Index - 01816
color rendering index (cri) 65 -
color temperature 4000 -
Color Temperature in Kelvin - TC 217 SC
Finish Clear -
Diameter 3.50 -
Length 8.31 -
Commodity Description - Lamps - High Intensity Discharge (Mercury Vapor/Quartz)
Description 250W METAL HAYLIDE W/ PULSE SART OPEN RATED 250W BT28 MH E39BASE COATED 38K
extra long description SATCO S5839 MS250/ED28/PS/U/4K MOG -
Long Description HID Metal Halide Lamp, Designation: MS250/ED28/PS/U/4K, 250 WTT, ED28 Shape, E39 Mogul Base, Clear, 15000 HR, Lumens: 25000 LM Initial, 4000 DEG K Color Temperature, Cool White 65 CRI, 8-5/16 IN Length, 3-1/2 IN Diameter, Burn Position: Universal METAL HALIDE LAMP, 250 W; SHAPE DESIGNATION BT28; E39 MOGUL BASE; COATED; ANSI CODE/BALLAST M58/E; INITIAL INTENSITY 19500 LUMEN (HORIZONTAL), 21500 LUMEN (VERTICAL); COLOR RENDERING INDEX 70; COLOR TEMPERATURE 3800 K; OPERATING POSITION UNIVERSAL
Product Type MS250/ED28/PS/U/4K Mog Metal Halide Lamp
ANSI Code/Ballast - M58/E
average life 15000 -
Base Mogul -
lumens 25k -
Operating Position Universal Universal
start type PULSE START -
Warranty Avg. Rated Hour Limited -
Brand Satco OSRAM SYLVANIA INC.
Manufacturers Part Number S5839 M250/C/U
Category Description METAL HALIDE METAL HALIDE
Type METAL HALIDE METAL HALIDE
Standard Package - 6 in
standard RoHS Compliant -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat