Nacogdoches |
0 |
25 |
All Stores |
|
|
|
Vendor |
Ge Traditional Lamps |
Satco |
Catalog Number |
MXR100UMED |
S5858 |
Manufacturer Number |
MXR100/U/MED |
S5858 |
Category |
Hid High Intensity Discharge L -
Hid Quartz Metal Halide Lamps
|
Hid High Intensity Discharge L -
Hid Quartz Metal Halide Lamps
|
Classification |
Metal Halide
|
Metal Halide
|
UNSPSC |
39101614 - Metal halide lamp HID
|
39101614 - Metal halide lamp HID
|
UPC/EAN/GTIN |
00043168186803 |
00045923058585 |
Weight per package |
0.33 (lbs/each) |
0.53 (lbs/each) |
Description |
MXR100UMED 100W Quartz Metal Halide BD17 Bulb Clear
Ge Multi-Vapor®, 18680, 100 WTT, 100 V, 9000 LM, 3200 KV, 65 Cri, Medium Screw (E26) Base, 15000 HR Average Life
|
S5858 MP100/ED17/U/4K/PS Med
Hid Metal Halide Lamp, Designation: MP100/ED17/U/PS, 100 WTT, ED17 Shape, E26 Medium Base, Clear, 10000 HR, Lumens: 9500 LM Initial, 4000 Deg K Color Temperature, Cool White 65 Cri, 5-7/16 In Length, 2-1/8 In Diameter, Burn Position: Universal
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$35.61 (Each) |
$17.36 (Each) |
Carton/Reel |
$35.61 (1 Each) |
$17.36 (1 Each) |
Standard Packaging/Reel |
$213.66 (6 Each) |
$208.32 (12 Each) |
|
Shape |
- |
ED17 |
Voltage Rating |
100.0 |
- |
Wattage |
100.0 |
100 |
|
Color |
Clear |
White |
color rendering index (cri) |
65.0 |
65 |
color temperature |
3200.0 |
4000 |
Finish |
Clear |
Clear |
Style |
Enclosed fixtures only |
- |
|
Diameter |
- |
2.13 |
Length |
- |
5.44 |
|
Description |
100W QUARTZ METAL HALIDE BD17 BULB CLEAR |
MP100/ED17/U/4K/PS MED |
extra long description |
GEL MXR100/U/MED 18680 MULTIVAPOR |
SATCO S5858 MP100/ED17/U/4K/PS MED |
Long Description |
GE Multi-Vapor®,18680, 100 WTT, 100 V, 9000 LM, 3200 KV, 65 CRI, Medium Screw (E26) Base, 15000 HR Average Life |
HID Metal Halide Lamp, Designation: MP100/ED17/U/PS, 100 WTT, ED17 Shape, E26 Medium Base, Clear, 10000 HR, Lumens: 9500 LM Initial, 4000 DEG K Color Temperature, Cool White 65 CRI, 5-7/16 IN Length, 2-1/8 IN Diameter, Burn Position: Universal |
Product Type |
18680 Multivapor |
Metal Halide Lamp |
Short Description |
- |
Metal Halide Lamp, 100W |
Special Features |
5.43IN Length |
- |
|
average life |
15000.0 |
10000 |
Base |
Medium Screw (E26) |
Medium |
lumens |
9000.0 |
9.5k |
Operating Position |
- |
Universal |
package quantity |
- |
1 CT;12 PK |
start type |
- |
PULSE START |
Warranty |
- |
Avg. Rated Hour Limited |
|
Brand |
GE Current, a Daintree company |
Satco |
Manufacturers Part Number |
MXR100/U/MED |
S5858 |
|
Category Description |
METAL HALIDE |
METAL HALIDE |
Type |
- |
METAL HALIDE |
|
|
Application |
Universal burning position |
- |
standard |
- |
RoHS Compliant |