Item Comparison: S5M, D5PA2

Item

S5M - R9976 11 Flat Blade Socket - SPC

S5M
R9976 11 Flat Blade Socket

$10.83 Each

$10.83 (1 Each)

QTY:
Each
Add
D5PA2 - D5 Relay Socket Screw Term - For Din or Panel MTG - Eaton

D5PA2
D5 Relay Socket Screw Term - For Din or Panel MTG

$32.21 Each

$322.10 (10 Each)

QTY:
Each
Add
Nacogdoches 12 0
All Stores 14 18
Vendor SPC Eaton
Catalog Number S5M D5PA2
Manufacturer Number N/A D5PA2
Category Enhanced Commodity Codes - Controls Relays & Accessories - In Relays & Accessories
Classification Sensors General Purpose Relays
UNSPSC - N/A
UPC/EAN/GTIN 98971299971 00782114403853
Weight per package 0.2 (lbs/each) 0.1 (lbs/each)
Description S5M R9976 11 Flat Blade Socket
D5PA2 D5 Relay Socket Screw Term - For Din or Panel MTG
Eaton General-Purpose Relay, D5 Series Socket, Used With D5 Series Relays, TR Timers, 300V Nominal Voltage, 15A Nominal Current, Din Rail/Panel Mount, Screw Clamping Wire Connection, Qty: 10
Minimum Order QTY 1 Unit 10 Units
Unit/Foot $10.83 (Each) $32.21 (Each)
Carton/Reel $10.83 (1 Each) $32.21 (1 Each)
Standard Packaging/Reel $10.83 (1 Each) $322.10 (10 Each)
Description R9976 11 FLAT BLADE SOCKET D5 RELAY SOCKET SCREW TERM - FOR DIN OR PANEL MTG
extra long description - ETN D5PA2 D5 rl SOCKET SCREW TERM-D
Features - Installationofgeneralpurposerelays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. TheDseriesicecubegeneralpurposerelaysprovide excellent functionality and are ideal for any application fromcontrolling smaller loads, to those requiring high current-carrying capacity.A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.
Long Description - Eaton General-purpose relay, D5 Series Socket, Used with D5 series relays, TR timers, 300V nominal voltage, 15A nominal current, Din rail/panel mount, Screw clamping wire connection, QTY: 10
Product Type - D5 RL Socket Screw Term-Din or Panel MTG
dimensions - 3.1000 IN X 1.4000 IN X 0.9000 IN
Brand - Eaton
Manufacturers Part Number - D5PA2
Category Description SENSORS GENERAL PURPOSE RELAYS
Type - General-purpose relay
minimum qty - 10
Application - Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting - DIN rail, screw
standard - CSA Certified,cRUus,CE Marked,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat