Nacogdoches |
8 |
8 |
All Stores |
|
|
|
Vendor |
Sylvania |
Satco |
Catalog Number |
F96T12DH0C0LD |
S6462 |
Manufacturer Number |
F96T12/D/HO/COLD-TEMP/25135 |
S6462 |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
-
|
UPC/EAN/GTIN |
00046135251351 |
046135251351 |
Weight per package |
1.41 (lbs/each) |
1.4 (lbs/each) |
Description |
F96T12DH0C0LD 115W T12 96" Daylight High Output Cold Temp 76 Cri
110W, 96"Mol, T12 Ho (800 Ma) Rapid Start Fluorescent Lamp, Daylightphosphor, 6500K Color Temperature, 73 Cri, Labeled For Cold Temperature Applications.
|
S6462 110W T12 96" 65K Cold Temp Ho R17D Base 76cri
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$16.34 (Each) |
$13.83 (Each) |
Carton/Reel |
$16.34 (1 Each) |
$207.45 (15 Each) |
Standard Packaging/Reel |
$245.10 (15 Each) |
$207.45 (15 Each) |
|
amperage rating |
Ballast Dependent |
- |
Current Rating |
800 mA |
- |
Shape |
T12 |
- |
Voltage Rating |
Ballast Dependent |
- |
Wattage |
115 W |
- |
|
Base Type |
Recessed Double Contact |
- |
Color Rendering Index |
72 |
- |
color rendering index (cri) |
76 |
- |
color temperature |
6500 |
- |
Finish |
Phosphor Coated |
- |
|
Diameter |
1.593 in |
- |
Length |
96.0 in |
- |
|
Description |
115W T12 96" DAYLIGHT HIGH OUTPUT COLD TEMP 76 CRI |
110W T12 96" 65K COLD TEMP HO R17D BASE 76CRI |
extra long description |
SYL F96T12DHOCOLDTEMP/25135 F96T12D |
- |
Long Description |
110W, 96"MOL, T12 HO (800 mA) rapid start fluorescent lamp, Daylightphosphor, 6500K color temperature, 73 CRI, labeled for cold temperature applications. |
- |
Product Type |
F96T12DHOCOLDTEMP 15/CS 1/Sku |
- |
Short Description |
Linear Fluorescent Lamp, Recessed Double Contact, T12, 72 CRI, 115 W |
- |
|
average life |
12000 h |
- |
Base |
Recessed Double Contact |
- |
Brightness (Lumens) |
7600 lm |
- |
bulb shape |
T12 |
- |
lumens |
7600 Initial Lumens at 25 Degrees C |
- |
package quantity |
15 CA |
- |
start type |
Rapid Start |
- |
total harmonic distortion |
Ballast Dependent |
- |
|
Brand |
Sylvania-Ledvance |
Satco |
Manufacturers Part Number |
F96T12DHOCOLDTEMP/25135 |
S6462 |
sub brand |
OSRAM SYLVANIA |
- |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
FLUORESCENT |
- |
|
|
Application |
Commercial/Residential |