Item Comparison: S7824, 7556.3V

Item

S7824 - 0.93W 6.3V Mini Lamp - Satco

S7824
0.93W 6.3V Mini Lamp

$1.51 Each

$15.10 (10 Each)

QTY:
Each
Add
7556.3V - T3.25 6.3V Mini Bayonet Base Incandescent Lamp - Osram Sylvania

7556.3V
T3.25 6.3V Mini Bayonet Base Incandescent Lamp

$0.00 Each

$0.00 (10 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 70 0
Vendor Satco Osram Sylvania
Catalog Number S7824 7556.3V
Manufacturer Number S7824 755/35763
Category Miniature, Automotive & Sealed - Miniature Lamps Miniature, Automotive & Sealed - Miniature Lamps
Classification Incandescent Incandescent
UNSPSC 39101622 - Miniature lamp -
UPC/EAN/GTIN 00045923078248 046135357633
Weight per package 0.03 (lbs/each) 0
Description S7824 0.93W 6.3V Mini Lamp
Miniature Lamp, T3 1/4 Shape, 0.95 W, 6.3 V, 0.15 A, 5000 H Average Life, Miniature Bayonet Base, 0.4 In Diameter, 1.19 In Length, 0.02 LB
7556.3V T3.25 6.3V Mini Bayonet Base Incandescent Lamp
0.94 Inch Overall Length; Automotive Lamp, Indicator Light Application; 1000 Standard Package; Miniature Bayonet Base Type; T3-1/4 Shape Designation; 0.33 CD (Spherical) Intensity; C-2R Filament Type; 0.15 Ampere Design Current 1; 6.3 V Design Voltage 1; 20000 Life 1 In Hour; Diameter 0.43 Inch; Light Center Length 0.78 Inch
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.51 (Each) $0.00 (Each)
Carton/Reel $1.51 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $15.10 (10 Each) $0.00 (10 Each)
amperage rating 150m -
Current Rating 0.15 A -
Shape T3 1/4 -
Voltage Rating 6.3 V 8410B
Wattage 0.95 W -
Wire Size - 03266419070
Base Type Miniature Bayonet Miniature Bayonet
Enclosure Material - BIT EXTENSION, STEEL MATERIAL; 10-1/2 INCH SIZE; USED ON DIAMOND CORE BITS; THREAD SIZE 5/8 INCH-11 TPI
Diameter 0.4 in -
Length 1.19 -
Overall Length - 0.94 INCH
Size - 5262B
Additional Information C-2R Filament;Special Application Miniature Lamp;Low Wattage;Long Life 1000 watt
Commodity Description - TELEPHONE WALL JACK
Description 0.93W 6.3V MINI LAMP T3.25 6.3V MINI BAYONET BASE INCANDESCENT LAMP
extra long description SATCO S7824 1847 6.3V 1W BA9S T3 1/ -
Long Description Miniature Lamp, T3 1/4 Shape, 0.95 W, 6.3 V, 0.15 A, 5000 h Average Life, Miniature Bayonet Base, 0.4 in Diameter, 1.19 in Length, 0.02 lb 0.94 INCH OVERALL LENGTH; AUTOMOTIVE LAMP, INDICATOR LIGHT APPLICATION; 1000 STANDARD PACKAGE; MINIATURE BAYONET BASE TYPE; T3-1/4 SHAPE DESIGNATION; 0.33 CD (SPHERICAL) INTENSITY; C-2R FILAMENT TYPE; 0.15 AMPERE DESIGN CURRENT 1; 6.3 V DESIGN VOLTAGE 1; 20000 LIFE 1 IN HOUR; DIAMETER 0.43 INCH; LIGHT CENTER LENGTH 0.78 INCH
Product Type 1847 6.3V 1W BA9S T3 1/4 C2R Miniature Lamp
Short Description Miniature Lamp, T3 1/4, 0.95W, 6.3V -
Applicable Standard - 8410W
average life 5000 h -
Base Miniature Bayonet -
Bypass Switch Type - RoHS Compliant; Overall Length 15.21 Inch; Shaft Diameter 0.875 Inch; Motor Type 3524M; Pulley End Bearing Type Ball; Pulley Shaft Indicator Standard; Number of Poles 4; Power Factor 72
Design Current 1 - 0.15 AMPERE
Design Voltage 1 - 6.3 V
Filament Type - C2R
Hub Type - SINGLE RECEPTACLE, SINGLE TYPE; NYLON FACE, PVC BASE MATERIAL; IVORY COLOR; 6-15R CONFIGURATION; 3 WIRE(S); COMMERCIAL GRADE; UL (CANADA AND US), UL 498, NOM 426 APPROVAL; 250 VAC VOLTAGE RATING; 15 AMPERE CURRENT RATING; GROUNDING; 2 POLE(S)
Intensity - .33 CP
Knockouts - SINGLE RECEPTACLE, SINGLE TYPE; NYLON FACE/BASE MATERIAL; BROWN COLOR; 6-20R CONFIGURATION; 3 WIRE(S); HOSPITAL GRADE; UL 498, CSA C22.2 APPROVAL; 250 VAC VOLTAGE RATING; 20 AMPERE CURRENT RATING; GROUNDING; 2 POLE(S)
Life 1 in hour - 20000 hours
Number of Jaws - 0312100
package quantity 10 SL -
Warranty Avg. Rated Hour Limited -
Brand Satco OSRAM SYLVANIA
Manufacturers Part Number S7824 755/35763
Category Description INCANDESCENT INCANDESCENT
Type Miniatures -
Weight 0.02 lb -
Application - AUTOMOTIVE INSTRUMENT, INDICATOR
Enclosure - ELECTRICAL TAPE, RUBBER RESIN MATERIAL; WHITE FINISH; 66 FOOT; 3/4 INCH; UL, CSA APPROVAL; PREMIUM GRADE APPLICATION; 600 VOLT VOLTAGE RATING; 7 MIL THICKNESS; 200 DEG C TEMPERATURE RATING; 3000 VOLT DIELECTRIC STRENGTH; 3M BRAND; ROHS COMPLIANT
standard RoHS Compliant -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat