Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Satco |
Sylvania |
Catalog Number |
S8312 |
CF13DS841EC0 |
Manufacturer Number |
S8312 |
CF13DS/841/ECO/21134 |
Category |
Fluorescent Lamps -
Integrated Non-Ballasted Lamps
|
Fluorescent Lamps -
Compact Fluorescent Integrated
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101619 - Compact fluorescent CFL lamps
|
39101619 - Compact fluorescent CFL lamps
|
UPC/EAN/GTIN |
00045923083129 |
00046135211348 |
Weight per package |
0.12 (lbs/each) |
0.09 (lbs/each) |
Description |
S8312 13W 2 Pin Single Tube CFL GX23 41K
Compact Fluorescent Single Twin 2 Pin Lamp, Designation: CFS13W/841, 13 WTT, T4 Shape, GX23 GX23 Base, 12000 HR, Lumens: 800 LM Initial, 4100 Deg K Color Temperature, Cool White 82 Cri, 7-15/16 In Length
|
CF13DS841EC0 13W CFL 2-Pin 41K 82 Cri Mag Ballast
Dulux 13W Single Compact Fluorescent Lamp With 2 Pin Base, 4100K Color Temperature, 82 Cri, Ecologic For Use On Magnetic Ballast
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.99 (Each) |
$2.48 (Each) |
Carton/Reel |
$2.99 (1 Each) |
$2.48 (1 Each) |
Standard Packaging/Reel |
$2.99 (1 Each) |
$124.00 (50 Each) |
|
Ballast Type |
- |
Magnetic |
Shape |
- |
S (T4) |
Voltage Rating |
- |
120 |
Wattage |
13.000000000000000 |
13 |
|
Base Type |
- |
GX23 2-Pin |
Color Rendering Index |
- |
82 |
color rendering index (cri) |
82 |
82 |
color temperature |
4100 |
4100 k |
|
Diameter |
1.250000000000000 |
0.472 in;12 mm |
Length |
7.94 |
- |
|
Description |
13W 2 PIN SINGLE TUBE CFL GX23 41K |
13W CFL 2-PIN 41K 82 CRI MAG BALLAST |
extra long description |
SATCO S8312 CFS13W/841 |
SYL CF13DS/841/ECO/21134 CF13DS841E |
Long Description |
Compact Fluorescent Single Twin 2 Pin Lamp, Designation: CFS13W/841, 13 WTT, T4 Shape, GX23 GX23 Base, 12000 HR, Lumens: 800 LM Initial, 4100 DEG K Color Temperature, Cool White 82 CRI, 7-15/16 IN Length |
DULUX 13W single compact fluorescent lamp with 2 pin base, 4100K color temperature, 82 CRI, ECOLOGIC for use on magnetic ballast |
Product Type |
CFS13W/841 |
CF13DS841ECO 50/CS 1/Sku |
Short Description |
- |
Compact Fluorescent Lamp, 13 W, GX23 2-Pin, S (T4), 82 CRI, 4100K |
Special Features |
- |
Ecologic for Use on Magnetic Ballast |
|
average life |
12000 |
10000 h |
Base |
GX23 |
GX23 |
Brightness (Lumens) |
- |
800 lm |
bulb shape |
- |
S (T4) |
GREEN CERTIFICATION |
- |
Yes |
lumens |
800 |
800 |
package quantity |
- |
50 CA |
Voltage |
- |
120.00 V |
Warranty |
2 Year Limited |
- |
|
Brand |
Satco |
SYLVANIA |
Manufacturers Part Number |
S8312 |
CF13DS/841/ECO |
sub brand |
- |
DULUX |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
Single Twin 2 Pin |
Compact Fluorescent |
|
|
Operating Temperature |
Ballast Dependent |
- |
standard |
RoHS Compliant; UL Listed |