Item Comparison: S8348, F26TBX841AEC0

Item

S8348 - 26W 4 Pin Triple Tube CFL GX24Q-3 41K - Satco

S8348
26W 4 Pin Triple Tube CFL GX24Q-3 41K

$6.00 Each

$6.00 (1 Each)

QTY:
Each
Add
F26TBX841AEC0 - 26W 4 Pin Triple Tube Biax GX24Q-3 4100K Compact - Ge Traditional Lamps

F26TBX841AEC0
26W 4 Pin Triple Tube Biax GX24Q-3 4100K Compact

$11.88 Each

$118.80 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 181 72
Vendor Satco Ge Traditional Lamps
Catalog Number S8348 F26TBX841AEC0
Manufacturer Number S8348 F26TBX/841/A/ECO
Category Fluorescent Lamps - Integrated Non-Ballasted Lamps Fluorescent Lamps - Integrated Non-Ballasted Lamps
Classification Fluorescent Fluorescent
UNSPSC 39101619 - Compact fluorescent CFL lamps 39101619 - Compact fluorescent CFL lamps
UPC/EAN/GTIN 00045923083488 00043168976176
Weight per package 0.21 (lbs/each) 0.25 (lbs/each)
Description S8348 26W 4 Pin Triple Tube CFL GX24Q-3 41K
Compact Fluorescent Triple Twin 4 Pin Lamp, Designation: CFT26W/4P/841, 26 WTT, T4 Shape, GX24Q-3 GX24Q-3 (4-Pin) Base, 15000 HR, Lumens: 1800 LM Initial, 4100 Deg K Color Temperature, Cool White 82 Cri, 5-5/16 In Length
F26TBX841AEC0 26W 4 Pin Triple Tube Biax GX24Q-3 4100K Compact
Ge Ecolux®, 26 WTT, 120 V, 1800 LM, 4100 KV, 82 Cri, 5.2 In Length, GX24Q-3 Base, 17000 HR Average Life
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $6.00 (Each) $11.88 (Each)
Carton/Reel $6.00 (1 Each) $11.88 (1 Each)
Standard Packaging/Reel $6.00 (1 Each) $118.80 (10 Each)
Voltage Rating - 120.0
Wattage 26.000000000000000 26.0
color rendering index (cri) 80-89 82.0
color temperature 4100;4100 4100.0
Diameter 2.000000000000000 -
Length 5.31 5.2
Description 26W 4 PIN TRIPLE TUBE CFL GX24Q-3 41K 26W 4 PIN TRIPLE TUBE BIAX GX24Q-3 4100K COMPACT
extra long description SATCO S8348 CFT26W/4P/841 GEL F26TBX/841/A/ECO 97617 PLUG IN
Long Description Compact Fluorescent Triple Twin 4 Pin Lamp, Designation: CFT26W/4P/841, 26 WTT, T4 Shape, GX24q-3 GX24q-3 (4-Pin) Base, 15000 HR, Lumens: 1800 LM Initial, 4100 DEG K Color Temperature, Cool White 82 CRI, 5-5/16 IN Length GE Ecolux®, 26 WTT, 120 V, 1800 LM, 4100 KV, 82 CRI, 5.2 IN Length, GX24q-3 Base, 17000 HR Average Life
Product Type CFT26W/4P/841 97617 Plug In CFL
average life 15000 17000.0
Base GX24q-3 (4-Pin) GX24q-3
lumens 1.8k 1800.0
Warranty 2 Year Limited -
Brand Satco GE Current, a Daintree company
Manufacturers Part Number S8348 F26TBX/841/A/ECO
Category Description Fluorescent Fluorescent
Type Triple Twin 4 Pin -
Operating Temperature Ballast Dependent -
standard RoHS Compliant;UL Listed -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat