Item Comparison: S8412, F25T8SPX41EC0

Item

S8412 - 36" 25W T8 41K 9cri - Satco

S8412
36" 25W T8 41K 9cri

$4.52 Each

$135.60 (30 Each)

QTY:
Each
Add
F25T8SPX41EC0 - *Delisted* 25W T8 48" 4100K - Ge Current, A Daintree Company

F25T8SPX41EC0
*Delisted* 25W T8 48" 4100K

$6.27 Each

$150.48 (24 Each)

QTY:
Each
Add
Nacogdoches 81 0
All Stores 765 1
Vendor Satco Ge Current, A Daintree Company
Catalog Number S8412 F25T8SPX41EC0
Manufacturer Number S8412 F25T8SPX41EC0
Category Fluorescent Lamps - Linear Fluorescent Straight La Fluorescent Lamps - Linear Fluorescent Straight La
Classification Fluorescent Fluorescent
UNSPSC 39101605 - Fluorescent lamps 39101605 - Fluorescent lamps
UPC/EAN/GTIN 00045923084126 00043168457576
Weight per package 0.34 (lbs/each) 0.35 (lbs/each)
Description S8412 36" 25W T8 41K 9cri
Fluorescent T8 Linear Lamp, Designation: F25T8/841/Env, 25 WTT, T8 Shape, G13 Medium Bi Pin Base, 20000 HR, Lumens: 2300 LM Initial, Lumens: 2185 LM Mean, 4100 Deg K Color Temperature, Cool White 85 Cri, 35-25/32 In Length, 1 In Diameter
F25T8SPX41EC0 *Delisted* 25W T8 48" 4100K
Fluorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 85, 30000 H Average Life, 4100 K, 300 V, 15 to 125 A, 25 W, 2150 LM Brightness (Lumens), Soda Lime Housing Material, 1.0 In Diameter, 36.0 In Length, Instant;Rapid, +10 °C Operating Temperature, 0.35 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.52 (Each) $6.27 (Each)
Carton/Reel $135.60 (30 Each) $6.27 (1 Each)
Standard Packaging/Reel $135.60 (30 Each) $150.48 (24 Each)
Current Rating - 15 to 125 A
Shape T8 -
Voltage Rating - 300 V
Wattage 25 25
Base Type - G13 Medium Bi-pin
Color White -
Color Rendering Index - 85
color rendering index (cri) 85 85
color temperature 4100 4100 k
Housing Material - Soda Lime
Diameter 1.00 1.0 in
Length 35.78 36.0 in
Description 36" 25W T8 41K 9CRI *DELISTED* 25W T8 48" 4100K
extra long description SATCO S8412 F25T8/841/ENV -
Long Description Fluorescent T8 Linear Lamp, Designation: F25T8/841/ENV, 25 WTT, T8 Shape, G13 Medium Bi Pin Base, 20000 HR, Lumens: 2300 LM Initial, Lumens: 2185 LM Mean, 4100 DEG K Color Temperature, Cool White 85 CRI, 35-25/32 IN Length, 1 IN Diameter FLuorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 85, 30000 h Average Life, 4100 k, 300 V, 15 to 125 A, 25 W, 2150 lm Brightness (Lumens), Soda Lime Housing Material, 1.0 in Diameter, 36.0 in Length, Instant;Rapid, +10 °C Operating Temperature, 0.35 lb
Product Type F25T8/841/Env 45757 Fluorescent
Short Description - FLuorescent Lamp, G13 Medium 2 Pin, T8, 85 CRI, 25 W
average life 20000 30000 h
Base Medium Bi Pin Medium Bi-Pin (G13)
Brightness (Lumens) - 2150 lm
bulb shape - T8
lumens 2.3k 2.15k
Minimum Operating Temperature - +10 °C
package quantity - 24 CA
start type - Instant Start;Rapid Start
Warranty Avg. Rated Hour Limited -
Brand Satco GE Current
Manufacturers Part Number S8412 F25T8/SPX41/ECO
sub brand - GE LIGHTING, INC./LAMPS
Category Description Fluorescent Fluorescent
Type T8 Linear -
Manufacturer Status - Inactive
Weight - 0.35 lb
Application - Primary
Operating Temperature Ballast Dependent -
standard RoHS Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat