Item Comparison: S8419, F32T8835PR0EC

Item

S8419 - 32W T8 48" 35K 85cri - Satco

S8419
32W T8 48" 35K 85cri

$2.25 Each

$67.50 (30 Each)

QTY:
Each
Add
F32T8835PR0EC - *Delisted* 32W T8 48" 3500K 85cri - Tungsram

F32T8835PR0EC
*Delisted* 32W T8 48" 3500K 85cri

$3.76 Each

$135.36 (36 Each)

QTY:
Each
Add
Nacogdoches 59 0
All Stores 2,693 40
Vendor Satco Tungsram
Catalog Number S8419 F32T8835PR0EC
Manufacturer Number S8419 F32T8/835/PRO/EC
Category Fluorescent Lamps - Linear Fluorescent Straight La Fluorescent Lamps - Linear Fluorescent Straight La
Classification Fluorescent Fluorescent
UNSPSC 39101605 - Fluorescent lamps 39101605 - Fluorescent lamps
UPC/EAN/GTIN 00045923084195 00043168635479
Weight per package 0.42 (lbs/each) 0.47 (lbs/each)
Description S8419 32W T8 48" 35K 85cri
Fluorescent T8 Linear Lamp, Designation: F32T8/835/Env, 32 WTT, T8 Shape, G13 Medium Bi Pin Base, 24000 HR, Lumens: 3100 LM Initial, Lumens: 2950 LM Mean, 3500 Deg K Color Temperature, Neutral White 85 Cri, 47-25/32 In Length, 1 In Diameter
F32T8835PR0EC *Delisted* 32W T8 48" 3500K 85cri
F32T8/835/Pro/Ec
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.25 (Each) $3.76 (Each)
Carton/Reel $67.50 (30 Each) $3.76 (1 Each)
Standard Packaging/Reel $67.50 (30 Each) $135.36 (36 Each)
Shape T8 -
Wattage 32 32 W
Color White -
color rendering index (cri) 85 85 W
color temperature 3500 3500.0 KV
Diameter 1.00 1.0 in
Length 47.78 72513
Description 32W T8 48" 35K 85CRI *DELISTED* 32W T8 48" 3500K 85CRI
extra long description SATCO S8419 F32T8/835/ENV GEL F32T8/835/PRO/EC 63547 SLIM LIN
Long Description Fluorescent T8 Linear Lamp, Designation: F32T8/835/ENV, 32 WTT, T8 Shape, G13 Medium Bi Pin Base, 24000 HR, Lumens: 3100 LM Initial, Lumens: 2950 LM Mean, 3500 DEG K Color Temperature, Neutral White 85 CRI, 47-25/32 IN Length, 1 IN Diameter F32T8/835/PRO/EC
Product Type F32T8/835/Env 63547 Slim Line / F20
average life 24000 20000.0 HR
Base Medium Bi Pin Medium Bi-Pin (G13)
lumens 3.1k 2.925k lm
Warranty Avg. Rated Hour Limited -
Brand Satco TUNGSRAM
Manufacturers Part Number S8419 F32T8/835/PRO/EC
sub brand - ProLineâ„¢
Category Description Fluorescent Fluorescent
Type T8 Linear -
Application - Full Wattage
Operating Temperature Ballast Dependent -
standard RoHS Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat