Item Comparison: S9M, D2PA6

Item

S9M - R6160 14 Blade Din Panel Mount - SPC

S9M
R6160 14 Blade Din Panel Mount

$13.98 Each

$13.98 (1 Each)

QTY:
Each
Add
D2PA6 - 4-Pole Socket For 2 and 4 Pole D2 Relays - Eaton

D2PA6
4-Pole Socket For 2 and 4 Pole D2 Relays

$26.62 Each

$266.20 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 1 10
Vendor SPC Eaton
Catalog Number S9M D2PA6
Manufacturer Number N/A D5PF3AA
Category Enhanced Commodity Codes - Controls Relays & Accessories - In Relays & Accessories
Classification Sensors General Purpose Relays
UNSPSC - N/A
UPC/EAN/GTIN 98971299970 00782116010929
Weight per package 0.05 (lbs/each) 0.98 (lbs/each)
Description S9M R6160 14 Blade Din Panel Mount
D2PA6 4-Pole Socket For 2 and 4 Pole D2 Relays
D2 Series Socket, Used With D2PR2, D2PF2, D2PR4, D2PF4 Relays, 300V Nominal Voltage, 10A Nominal Current, Din Rail/Panel Mount, Screw Clamping Wire Connection, Qty: 10, Four-Pole
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $13.98 (Each) $26.62 (Each)
Carton/Reel $13.98 (1 Each) $26.62 (1 Each)
Standard Packaging/Reel $13.98 (1 Each) $266.20 (10 Each)
Poles - Four-pole
Description R6160 14 BLADE DIN PANEL MOUNT 4-POLE SOCKET FOR 2 AND 4 POLE D2 RELAYS
extra long description - ETN D2PA6 4-Pole Socket For 2 And 4
Features - Installationofgeneralpurposerelays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. TheDseriesicecubegeneralpurposerelaysprovide excellent functionality and are ideal for any application fromcontrolling smaller loads, to those requiring high current-carrying capacity.A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.
Long Description - D2 Series Socket, Used with D2PR2, D2PF2, D2PR4, D2PF4 Relays, 300V nominal voltage, 10A nominal current, DIN rail/panel mount, Screw clamping wire connection, QTY: 10, Four-pole
Product Type - 4-Pole Socket For 2 and 4 Pole D2 Relays
dimensions - 2.7500 IN X 2.7500 IN X 1.5000 IN
Brand - Eaton
Manufacturers Part Number - D2PA6
Category Description SENSORS GENERAL PURPOSE RELAYS
Type - General-purpose relay
Application - Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting - DIN rail, screw
standard - cRUus,CSA Certified,UL Listed,RoHS Compliant,CE Marked
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat